Blower, 30 cfm, 115V, 0.51A, 3233 rpm

DAYTON| Zoro #: G0665944| Mfr #: 1TDN3

$43.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
With Flange: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665944 Mfr #: 1TDN3
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 2-9/16"Blower Wheel Diameter: 2-15/16"
Blower Conduit Box: NoFull Load Amps: 0.51
Hz: 60Max. Inlet Temp.: 104 Degrees F
Dimension B: 5-3/8"Mounting Position: All Position
Outlet Height: 1-5/8"Motor Insulation: Class B
Dimension J: 2-15/16"CFM @ 0.000-In. SP: 30
Outlet Width: 1-9/16"Dimension F: 2-1/2"
Blower Wheel Width: 1-7/8"Dimension M: 2-7/16"
CFM @ 0.200-In. SP: 21Drive Type: Direct
Replaces: 4C760CFM @ 0.100-In. SP: 25
CFM @ 0.400-In. SP: 3Blower Thermal Protection: Auto
Dimension A: 4-1/2"Housing Finish: Enamel
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Shaded PoleBearing Type: Ball
CFM @ 0.300-In. SP: 16.5Blower Item: OEM Specialty Blower
Blower Voltage: 115VACDimension C: 3-1/2"
Housing Material: Rolled SteelRPM: 3233
Dimension E: 4-5/8"Blower Outlet Shape: Rectangular
Dimension K: 3-1/16"Max. Ambient Temp.: 104 Degrees F
Phase: 1Overall Height: 4-5/8"
Overall Width: 3-1/2"Wheel Type: Forward Curve
Dimension L: 42405"Overall Depth: 4-1/2"
Item: OEM BlowerDimension D: 1-5/8"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 30, 60 Hz, 1 Phase, Full Load Amps 0.51, RPM 3233, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 2-9/16 In., Overall Height 4-5/8 In., Overall Width 3-1/2 In., Overall Depth 4-1/2 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews