20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, 30 In

DAYTON| Zoro #: G1014781| Mfr #: 7H190

$5,326.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014781 Mfr #: 7H190
Housing Finish: Gray Baked Polyester EpoxyBearing Type: Ball
Housing Material: SteelIncludes: Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F): 250Rotation: CW
Wheel Material: SteelItem: Blower
Type: Backward Incline Belt Drive With Drive PackageCFM @ 4.000-In. SP: 8272
Dimension H (In.): 24-5/8Dimension K (In.): 28-1/8
CFM @ 1.500-In. SP: 13, 131Motor HP: 7-1/2
CFM @ 3.500-In. SP: 9823Dimension F (In.): 29-1/2
Blower RPM: 1115CFM @ 1.000-In. SP: 13, 807
Max. BHP: 7.49Voltage: 230/460
Dimension E (In.): 16-1/2Width (In.): 51-3/4
CFM @ 0.750-In. SP: 14, 138Inlet Dia. (In.): 32-1/4
Motor Type: Three PhaseDimension D (In.): 23-3/8
Wheel Width (In.): 10-3/4CFM @ 0.500-In. SP: 14, 468
Height (In.): 58-3/8Motor Frame: 213T
Dimension C (In.): 32-1/4Wheel Dia. (In.): 30
CFM @ 0.250-In. SP: 14, 799Full Load Amps: 19.2/9.6
Motor Enclosure: Open DripproofDimension B (In.): 16-1/2
Dimension R (In.): 28-3/4Max. Ambient Temp. (F): 104
Dimension A (In.): 36-1/4Shaft Dia. (In.): 1-11/16
Assembled/Unassembled: UnassembledDimension N (In.): 13-3/4
Hz: 60Depth (In.): 52-7/16
Phase: 3Dimension T (In.): 27
Dimension M (In.): 36Dimension X (In.): 33-3/4
dBA @ 5 Feet: 76Outlet Width (In.): 23-3/8
Dimension Q (In.): 26Dimension L (In.): 23-5/8
Dimension S (In.): 51-7/8CFM @ 2.500-In. SP: 11, 666
Outlet Height (In.): 32-1/4CFM @ 3.000-In. SP: 10, 820
Dimension J (In.): 20-1/2Dimension P (In.): 32-1/4
CFM @ 2.000-In. SP: 12, 425Motor RPM: 1760
Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 30 Inches, Shaft Diameter 1 11/16 Inch, Airflow @ 0.250/2.000/4.000 Inches Static Pressure 14799/12425/8445 CFM, Blower Speed 1115 RPM, Includes 7 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 52 5/8 Inches, Width 46 3/4 Inches, Depth 47 1/4 Inches, Inlet Diameter 29 Inches, Outlet Height 29 Inches, Outlet Width 21 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.