Blower, 30 In

DAYTON| Zoro #: G1225122| Mfr #: 7H191

$5,507.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225122 Mfr #: 7H191
Housing Finish: Gray Baked Polyester EpoxyBearing Type: Ball
Housing Material: SteelIncludes: Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F): 250Rotation: CW
Wheel Material: SteelItem: Blower
Type: Backward Incline Belt Drive With Drive PackageOutlet Width (In.): 23-3/8
Dimension Q (In.): 26Dimension L (In.): 23-5/8
Dimension S (In.): 51-7/8CFM @ 2.500-In. SP: 13, 536
Outlet Height (In.): 32-1/4CFM @ 3.000-In. SP: 12, 843
Dimension J (In.): 20-1/2Dimension P (In.): 32-1/4
CFM @ 2.000-In. SP: 14, 188Motor RPM: 1760
CFM @ 4.000-In. SP: 11, 374Dimension H (In.): 24-5/8
Dimension K (In.): 28-1/8CFM @ 1.500-In. SP: 14, 812
CFM @ 4.500-In. SP: 10770Motor HP: 10
CFM @ 3.500-In. SP: 12100Dimension F (In.): 29-1/2
Blower RPM: 1225CFM @ 1.000-In. SP: 15, 419
CFM @ 5.000-In. SP: 8789Max. BHP: 9.93
Voltage: 230/460Dimension E (In.): 16-1/2
Width (In.): 51-3/4CFM @ 0.750-In. SP: 15, 720
Inlet Dia. (In.): 32-1/4Motor Type: Three Phase
Dimension D (In.): 23-3/8Wheel Width (In.): 10-3/4
CFM @ 0.500-In. SP: 16, 020Height (In.): 58-3/8
Motor Frame: 215TDimension C (In.): 32-1/4
CFM @ 0.250-In. SP: 16, 321Wheel Dia. (In.): 30
Full Load Amps: 24.6/12.3Motor Enclosure: Open Dripproof
Dimension B (In.): 16-1/2Dimension R (In.): 28-3/4
Max. Ambient Temp. (F): 104Dimension A (In.): 36-1/4
Shaft Dia. (In.): 1-11/16Assembled/Unassembled: Unassembled
Dimension N (In.): 13-3/4Hz: 60
Depth (In.): 52-7/16Phase: 3
Dimension T (In.): 27Dimension M (In.): 36
Dimension X (In.): 33-3/4dBA @ 5 Feet: 78
Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline Belt Drive With Drive Package, CFM @ 0.250-In. SP 16, 321, 78 dBA @ 5 Feet, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 24.6/12.3, Motor HP 10, Max. BHP 9.93, Motor RPM 1760, Motor Type Three Phase, Motor Enclosure Open Dripproof, Motor Frame 215T, Bearing Type Ball, Wheel Material Steel, Blower RPM 1225, Rotation CW, Housing Material Steel, Housing Finish Gray Baked Polyester Epoxy, Includes Epoxy Coated Steel Weather Proof Drive Cover, 28-1/8, 26, 27, 16-1/2, 51-7/8

Product Reviews

Save 15%. Sign up for Z-mail.