Blower, 309 cfm, 230V, 0.44A, 1640 rpm

DAYTON| Zoro #: G0416272| Mfr #: 3FRG4

$223.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0416272 Mfr #: 3FRG4
Wheel Type: Forward CurveHousing Finish: Flat
Blower Motor Type: Permanent Split CapacitorHz: 50/60
Bearing Type: BallMounting Position: All Position
Housing Color: BlackLead Length: 13"
Blower Wheel Width: 1-7/8"Blower Item: OEM Specialty Blower
Phase: 1Motor Insulation: Class B
Drive Type: DirectMax. Ambient Temp.: 104 Degrees F
Blower Outlet Shape: RectangularAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Thermal Protection: AutoMotor Enclosure: Open
Item: OEM BlowerHousing Material: Rolled Steel
Blower Conduit Box: YesCFM @ 1.200-In. SP: -
Dimension K: 5-5/8"CFM @ 0.000-In. SP: 309
Replaces: -CFM @ 1.000-In. SP: -
Blower Wheel Diameter: 6-3/16"RPM: 1640
CFM @ 0.900-In. SP: -Blower Voltage: 230VAC
Overall Width: 8-11/16"CFM @ 0.800-In. SP: 75
With Flange: YesOverall Height: 10"
CFM @ 0.700-In. SP: 140Outlet Width: 3-13/16"
Dimension B: 10"CFM @ 0.600-In. SP: 210
Outlet Height: 4-1/4"Overall Depth: 10-3/8"
CFM @ 0.500-In. SP: 230Max. Inlet Temp.: 450 Degrees F
Includes: Discharge Mounting FlangeDimension J: 4-1/2"
CFM @ 0.400-In. SP: 245Inlet Dia.: 6-1/2"
Full Load Amps: 0.44Dimension Z: 2-13/16"
CFM @ 0.300-In. SP: 260Dimension F: 3-5/16"
CFM @ 2.000-In. SP: -Dimension Y: 5"
CFM @ 0.200-In. SP: 280Dimension C: 8-11/16"
CFM @ 1.600-In. SP: -Dimension X: 2-1/4"
CFM @ 0.100-In. SP: 290Dimension A: 10-3/8"
Country of Origin (subject to change): China

Product Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 309, 50/60 Hz, 1 Phase, Full Load Amps 0.44, RPM 1640, Max. Inlet Temp. 450 Degrees F, Overall Height 10 In., Overall Width 8-11/16 In., Overall Depth 10-3/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.