Blower, 358 cfm, 230V, 0.54A, 1550 rpm

DAYTON| Zoro #: G0433081| Mfr #: 1TDR8

$153.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 350Bearing Type: BallOutlet Width: 3-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0433081 Mfr #: 1TDR8
CFM @ 0.100-In. SP: 350Bearing Type: Ball
Outlet Width: 3-13/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 7-5/8"Blower Voltage: 230VAC
Dimension K: 5-5/8"CFM @ 0.600-In. SP: 258
CFM @ 0.200-In. SP: 330CFM @ 0.800-In. SP: 180
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 358Inlet Dia.: 5-5/16"
CFM @ 0.500-In. SP: 280Dimension M: 5"
Overall Height: 11-1/8"Phase: 1
Housing Color: GrayItem: OEM Blower
Dimension J: 5-1/16"Wheel Type: Forward Curve
Full Load Amps: 0.54Dimension E: 11-1/8"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 6-3/16"Max. Inlet Temp.: 104 Degrees F
Dimension A: 10-7/16"Dimension L: 4-1/2"
Motor Enclosure: OpenIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Dimension C: 7-5/8"CFM @ 0.300-In. SP: 310
Blower Conduit Box: YesOutlet Height: 4-1/4"
Drive Type: DirectCFM @ 0.700-In. SP: 235
Blower Outlet Shape: RectangularRPM: 1550
With Flange: YesDimension B: 11-3/4"
Mounting Position: All PositionDimension D: 4"
Dimension F: 4-7/16"Blower Item: OEM Specialty Blower
CFM @ 0.400-In. SP: 300Overall Depth: 10-7/16"
Housing Finish: EnamelReplaces: 2C917
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-3/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 358, 50/60 Hz, 1 Phase, Full Load Amps 0.54, RPM 1550, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 11-1/8 In., Overall Width 7-5/8 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews