Blower, 36 1/2 In

DAYTON| Zoro #: G2212122| Mfr #: 7H193

$7,688.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212122 Mfr #: 7H193
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 34-1/8
Dimension S (In.): 63-3/4Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-15/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 72-1/8
Dimension H (In.): 30Dimension E (In.): 21-5/8
Dimension F (In.): 36-7/8Dimension M (In.): 43-1/4
Dimension N (In.): 16-1/4Dimension J (In.): 24-7/8
Dimension L (In.): 28Max. Inlet Temp. (Deg. F): 250
Width (In.): 62-1/8Dimension R (In.): 33-3/4
Rotation: CWDimension P (In.): 39
Dimension X (In.): 42-1/8Wheel Material: Steel
Dimension T (In.): 30-3/8Max. Ambient Temp. (F): 104
Dimension Q (In.): 31Outlet Width (In.): 28-1/2
Outlet Height (In.): 39-1/4Wheel Width (In.): 13-1/16
Item: BlowerWheel Dia. (In.): 36-1/2
Inlet Dia. (In.): 39Dimension C (In.): 39-1/4
Dimension B (In.): 21-3/8Dimension A (In.): 43-1/8
Depth (In.): 60-7/8Dimension D (In.): 28-1/2
Type: Backward Incline Belt Drive With Drive PackageMax. BHP: 7.37
Voltage: 230/460Full Load Amps: 19.2/9.6
Motor Type: Three PhasedBA @ 5 Feet: 76
Motor Frame: 213TCFM @ 2.500-In. SP: 13, 288
Motor Enclosure: Open DripproofCFM @ 2.000-In. SP: 14, 816
Hz: 60CFM @ 1.500-In. SP: 16, 115
Blower RPM: 800CFM @ 1.000-In. SP: 17, 299
Assembled/Unassembled: UnassembledCFM @ 0.750-In. SP: 17, 868
Phase: 3CFM @ 0.500-In. SP: 18, 430
CFM @ 3.000-In. SP: 11, 186Motor RPM: 1760
CFM @ 0.250-In. SP: 18, 989Motor HP: 7-1/2
Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 36-1/2 Inches, Shaft Diameter 1 11/16 Inch, Airflow @ 0.250/1.500/3.000 Inches Static Pressure 18989/16115/11186 CFM, Blower Speed 800 RPM, Includes 7 1/2 HP 230/460 Volt 3 Phase Motor, Drives And Weatherproof Drive Cover, Height 52 5/8 Inches, Width 46 3/4 Inches, Depth 47 1/4 Inches, Inlet Diameter 29 Inches, Outlet Height 29 Inches, Outlet Width 21 1/4 Inches, Maximum Inlet Air Temperature 250 Degrees F, CW Rotation Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.