KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 381 cfm, 230V, 0.35A, 2680 rpm

DAYTON| Zoro #: G1802087| Mfr #: 3HMK3

$124.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Overall Width: 22-7/8"
Dimension D: 19-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802087 Mfr #: 3HMK3
Phase: 1Overall Width: 22-7/8"
Dimension D: 19-5/8"Blower Conduit Box: No
CFM @ 0.100-In. SP: 320Max. Ambient Temp.: 104 Degrees F
Blower Thermal Protection: AutoMax. Inlet Temp.: 104 Degrees F
CFM @ 0.200-In. SP: 288Item: OEM Blower
Dimension W: 19-1/4"Motor Enclosure: Open Dripproof
Drive Type: DirectDimension A: 4-1/8"
Lead Length: 13"Blower Motor Type: Permanent Split Capacitor
Mounting Position: All PositionBlower Wheel Width: 1-7/8"
Blower Voltage: 230VACHousing Material: ALuminum
Full Load Amps: 0.35Wheel Type: Forward Curve
Agency Compliance: UL Recognized, CSA Certified, CEWith Flange: No
RPM: 2680Overall Depth: 4-1/8"
Bearing Type: Permanently Lubricated BallHz: 50/60
Dimension B: 3-1/2"CFM @ 0.000-In. SP: 381
Dimension C: 22-7/8"Motor Insulation: Class B
Blower Item: Transflow BlowerBlower Outlet Shape: Round
Overall Height: 3-1/2"Blower Wheel Diameter: 2-3/8"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Round, No, Blower Wheel Diameter 2-3/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 381, 50/60 Hz, 1 Phase, Full Load Amps 0.35, RPM 2680, Max. Inlet Temp. 104 Degrees F, Overall Height 3-1/2 In., Overall Width 22-7/8 In., Overall Depth 4-1/8 In., Includes -

Reviews