Blower

DAYTON| Zoro #: G0300097| Mfr #: 3C110

$4329.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: BallDimension D (In.): 23-3/8Dimension L (In.): 23-5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300097 Mfr #: 3C110
Bearing Type: BallDimension D (In.): 23-3/8
Dimension L (In.): 23-5/8Housing Finish: Gray Baked Polyester Epoxy
Dimension T (In.): 27Dimension Q (In.): 26
Dimension X (In.): 33-3/4Dimension A (In.): 36-1/4
Dimension N (In.): 13-3/4Dimension F (In.): 29-1/2
Max. Ambient Temp. (F): 104Wheel Dia. (In.): 30
Blower RPM: 820/975/1115/1225Item: Blower
Dimension B (In.): 16-1/2Outlet Height (In.): 32-1/4
Shaft Dia. (In.): 1-11/16Dimension P (In.): 32-1/4
Dimension K (In.): 28-1/8Includes: Epoxy Coated Steel Weather Proof Drive Cover
Dimension J (In.): 20-1/2Dimension S (In.): 51-7/8
Dimension R (In.): 28-3/4Dimension C (In.): 32-1/4
Housing Material: SteelInlet Dia. (In.): 32-1/4
Dimension E (In.): 16-1/2Depth (In.): 52-7/16
Dimension Y (In.): 1/2Wheel Material: Steel
Type: Backward Incline Belt Drive less Drive PackageDimension H (In.): 24-5/8
Height (In.): 58-3/8Width (In.): 51-3/4
Motor HP Range: 3 to 10Wheel Width (In.): 10-3/4
Dimension M (In.): 36Rotation: CW
Max. Inlet Temp. (Deg. F): 250Outlet Width (In.): 23-3/8
Country of Origin (subject to change): United States

Description

Blower, Backward Incline Belt Drive less Drive Package, Wheel Dia. (In.) 30, Sones @ 2.000-In. SP @ 5 Ft. -, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, Voltage -, - Hz, - Phase, Full Load Amps -, Motor HP Range 3 to 10, Motor RPM -, Motor Type -, Motor Enclosure -, Motor Frame -, Bearing Type Ball, Shaft Dia. (In.) 1-11/16, Height (In.) 58-3/8, Width (In.) 51-3/4, Depth (In.) 52-7/16, Inlet Dia. (In.) 32-1/4, Outlet Height (In.) 32-1/4, Outlet Width (In.) 23-3/8

Reviews