Blower

DAYTON| Zoro #: G1210404| Mfr #: 3C111

$6663.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Temp. (Deg. F): 250
Type: Backward Incline Belt Drive less Drive Package
Wheel Dia. (In.): 36-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210404 Mfr #: 3C111
Max. Inlet Temp. (Deg. F): 250Type: Backward Incline Belt Drive less Drive Package
Wheel Dia. (In.): 36-1/2Bearing Type: Ball
Housing Finish: Gray Baked Polyester EpoxyDimension H (In.): 30
Dimension E (In.): 21-5/8Dimension Q (In.): 31
Dimension T (In.): 30-3/8Dimension M (In.): 43-1/4
Wheel Material: SteelIncludes: Epoxy Coated Steel Weather Proof Drive Cover
Dimension J (In.): 24-7/8Shaft Dia. (In.): 1-15/16
Housing Material: SteelDimension S (In.): 63-3/4
Dimension B (In.): 21-3/8Dimension A (In.): 43-1/8
Dimension X (In.): 42-1/8Rotation: CW
Dimension Y (In.): 7/8Dimension F (In.): 36-7/8
Inlet Dia. (In.): 39Dimension D (In.): 28-1/2
Blower RPM: 700/800/885/1010Dimension P (In.): 39
Outlet Width (In.): 28-1/2Item: Blower
Dimension K (In.): 34-1/8Width (In.): 62-1/8
Max. Ambient Temp. (F): 104Wheel Width (In.): 13-1/16
Height (In.): 72-1/8Dimension R (In.): 33-3/4
Outlet Height (In.): 39-1/4Depth (In.): 60-7/8
Dimension C (In.): 39-1/4Dimension L (In.): 28
Motor HP Range: 5 to 15Dimension N (In.): 16-1/4
Country of Origin (subject to change): United States

Description

Single Inlet Backward Incline Belt Drive Blower, Wheel Diameter 36 1/2 Inches, Shaft Diameter 1 15/16 Inches, Inlet Diameter 39 Inches, Inlet Area 8.110 Square Feet, Outlet Height 39 1/4 Inches, Outlet Width 28 1/2 Inches, Outlet Area 7.660 Square Feet, Mounting Hole Diameter 7/8 Inches, Maximum Inlet Air Temperature 250 Degrees F / 121.1 Degrees C, CW Rotation Viewed From Drive Side, Weatherproof Drive Cover Included, Without Motor, Recommended Motor Power Range 5 HP Thru 15 HP

Reviews