SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 409 cfm, 12VDCV, 14.60A, 1770 rpm

DAYTON| Zoro #: G1286327| Mfr #: 3HMH9

$149.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 395Bearing Type: BallMax. Ambient Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286327 Mfr #: 3HMH9
CFM @ 0.100-In. SP: 395Bearing Type: Ball
Max. Ambient Temp.: 104 Degrees FOverall Width: 8"
Blower Voltage: 12VDCDimension K: 5-5/8"
CFM @ 0.200-In. SP: 387CFM @ 0.800-In. SP: 320
Motor Insulation: Class BBlower Thermal Protection: No Thermal Protection
CFM @ 0.000-In. SP: 409Inlet Dia.: 5-5/16"
CFM @ 1.600-In. SP: 189CFM @ 0.500-In. SP: 353
Dimension M: 5"Overall Height: 11-1/8"
Phase: 1Housing Color: Gray
With Flange: YesItem: OEM Blower
Dimension J: 5-1/16"Wheel Type: Forward Curve
Full Load Amps: 14.60Dimension E: 11-1/8"
Housing Material: Rolled SteelLead Length: 13"
Blower Wheel Width: 3"CFM @ 0.900-In. SP: 304
Blower Wheel Diameter: 6-3/16"Max. Inlet Temp.: 104 Degrees F
Dimension A: 10-7/16"Dimension L: 4-1/2"
Motor Enclosure: OpenIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479)CFM @ 0.400-In. SP: 365
Blower Motor Type: DCDimension C: 8"
CFM @ 0.300-In. SP: 378Blower Conduit Box: Yes
Drive Type: DirectCFM @ 2.000-In. SP: 79
Housing Finish: EnamelCFM @ 0.700-In. SP: 333
Blower Outlet Shape: RectangularRPM: 1770
CFM @ 1.000-In. SP: 293CFM @ 0.600-In. SP: 345
Dimension B: 11-3/4"CFM @ 1.200-In. SP: 265
Mounting Position: All PositionDimension D: 3-7/8"
Dimension F: 3-1/8"Blower Item: OEM Specialty Blower
Outlet Width: 3-13/16"Overall Depth: 10-7/16"
Outlet Height: 4-1/4"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-3/16 In., Blower Wheel Width 3 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 409, - Hz, 1 Phase, Full Load Amps 14.60, RPM 1770, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 11-1/8 In., Overall Width 8 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Reviews