Blower, 449 cfm, 208/230V, 0.47A, 1560 rpm

DAYTON| Zoro #: G1424656| Mfr #: 3HMJ7

$115.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.300-In. SP: 338Dimension M: 4-3/8"Phase: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1424656 Mfr #: 3HMJ7
CFM @ 0.300-In. SP: 338Dimension M: 4-3/8"
Phase: 3Dimension F: 3-5/16"
CFM @ 0.600-In. SP: 50Dimension B: 10-1/2"
Blower Thermal Protection: AutoHousing Color: Gray
Blower Motor Type: 3-PhaseHousing Material: Rolled Steel
Bearing Type: BallMotor Enclosure: Open
Item: OEM BlowerDimension A: 8-13/16"
Dimension L: 8-13/16"Max. Inlet Temp.: 104 Degrees F
Dimension K: 5"CFM @ 0.100-In. SP: 425
CFM @ 0.200-In. SP: 388Lead Length: 13"
Includes: Discharge Mounting FlangeBlower Item: OEM Specialty Blower
Inlet Dia.: 4-9/16"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 5-1/8"Dimension J: 9-7/16"
Drive Type: DirectMax. Ambient Temp.: 104 Degrees F
CFM @ 0.000-In. SP: 449Overall Width: 7"
Housing Finish: EnamelOutlet Width: 7-13/16"
Motor Insulation: Class BWith Flange: Yes
Dimension E: 9-7/8"Blower Outlet Shape: Rectangular
Dimension C: 9-3/16"Full Load Amps: 0.47
RPM: 1560Overall Height: 9-7/8"
CFM @ 0.400-In. SP: 250Agency Compliance: UL Recognized US and Canada (E47479), CE
Dimension D: 8-3/16"Blower Conduit Box: No
Overall Depth: 8-13/16"Mounting Position: All Position
Hz: 50/60CFM @ 0.500-In. SP: 161
Wheel Type: Forward CurveBlower Voltage: 208/230VAC
Outlet Height: 3-1/2"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 208/230VAC, Blower Motor Type 3-Phase, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 449, 50/60 Hz, 3 Phase, Full Load Amps 0.47, RPM 1560, Max. Inlet Temp. 104 Degrees F, Overall Height 9-7/8 In., Overall Width 9-3/16 In., Overall Depth 8-13/16 In., Includes Discharge Mounting Flange

Reviews