Blower, 465 cfm, 115V, 2.90/3.70A, 1530 rpm

DAYTON| Zoro #: G0939976| Mfr #: 6FHY0

$129.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939976 Mfr #: 6FHY0
Motor Insulation: Class BMax. Ambient Temp.: 104 Degrees F
Blower Motor Type: Shaded PoleAgency Compliance: UL Component Recognized, CSA Certified
Blower Item: OEM Specialty BlowerMax. Inlet Temp.: 104 Degrees F
Mounting Position: All PositionPhase: 1
Bearing Type: SleeveItem: OEM Blower
Wheel Type: Forward CurveHousing Material: Steel
Blower Thermal Protection: AutoNot For Use With: Not Intended For Use As Inline Blowers For Wood Burners
Hz: 50/60Motor Enclosure: Open Dripproof
Housing Color: GrayDrive Type: Direct
With Flange: YesDimension C: 9-1/4"
CFM @ 0.400-In. SP: 305Outlet Width: 8-1/6"
Dimension A: 8-13/16"CFM @ 0.300-In. SP: 352
Outlet Height: 3-5/8"Replaces: 4C448
CFM @ 0.200-In. SP: 396Lead Length: 12"
RPM: 1530CFM @ 0.150-In. SP: 411
Inlet Dia.: 4-9/16"Overall Width: 8-3/4"
Dimension K: 5"CFM @ 0.100-In. SP: 428
Dimension M: 4-3/8"Overall Height: 9-13/16"
CFM @ 0.600-In. SP: 125CFM @ 0.000-In. SP: 465
Dimension L: 8-13/16"Housing Finish: Baked Enamel
Blower Wheel Width: 6-7/8"Dimension J: 9-15/32"
Dimension B: 9-7/8"Blower Wheel Diameter: 5-1/4"
Dimension F: 3-5/16"Overall Depth: 8-13/16"
Blower Voltage: 115VACDimension E: 12"
Full Load Amps: 2.90/3.70Blower Outlet Shape: Rectangular
Dimension D: 8-3/32"CFM @ 0.500-In. SP: 227
Blower Conduit Box: NoCountry of Origin (subject to change): Multiple

Product Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/4 In., Blower Wheel Width 6-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 465, 50/60 Hz, 1 Phase, Full Load Amps 2.90/3.70, RPM 1530, Max. Inlet Temp. 104 Degrees F, Overall Height 9-13/16 In., Overall Width 8-3/4 In., Overall Depth 8-13/16 In., Not Intended For Use As Inline Blowers For Wood Burners
Save 15%. Sign up for Z-mail.