SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 49 cfm, 115V, 0.50A, 3034 rpm

DAYTON| Zoro #: G0744694| Mfr #: 1TDN4

$46.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Full Load Amps: 0.50CFM @ 0.300-In. SP: 39Overall Height: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744694 Mfr #: 1TDN4
Full Load Amps: 0.50CFM @ 0.300-In. SP: 39
Overall Height: 4-1/2"Blower Item: OEM Specialty Blower
Blower Conduit Box: NoCFM @ 0.000-In. SP: 49
Inlet Dia.: 2-9/16"CFM @ 0.500-In. SP: 13
Blower Motor Type: Shaded PoleWith Flange: Yes
Dimension J: 3-7/16"RPM: 3034
Dimension E: 4-11/16"Overall Width: 4-3/16"
Dimension C: 4-3/16"Dimension B: 5-5/16"
CFM @ 0.400-In. SP: 30Dimension D: 2-1/8"
Housing Finish: EnamelDimension L: 2-13/16"
Hz: 60Outlet Height: 1-5/8"
Agency Compliance: UL Recognized US and Canada (E47479), CEItem: OEM Blower
Wheel Type: Forward CurveBlower Wheel Width: 1-7/8"
Blower Wheel Diameter: 2-15/16"Dimension K: 3-1/8"
Outlet Width: 2"Blower Outlet Shape: Rectangular
Motor Enclosure: OpenBlower Thermal Protection: Auto
Max. Inlet Temp.: 104 Degrees FReplaces: 4C761
Mounting Position: All PositionCFM @ 0.200-In. SP: 44
Dimension A: 4-1/2"Drive Type: Direct
Phase: 1Housing Color: Gray
Max. Ambient Temp.: 104 Degrees FBlower Voltage: 115VAC
Bearing Type: BallOverall Depth: 4-1/2"
Dimension M: 2-7/16"Lead Length: 13"
CFM @ 0.100-In. SP: 46Dimension F: 2-1/2"
Housing Material: Rolled SteelMotor Insulation: Class B
Includes: Discharge Mounting FlangeCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 49, 60 Hz, 1 Phase, Full Load Amps 0.50, RPM 3034, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 2-9/16 In., Overall Height 4-1/2 In., Overall Width 4-3/16 In., Overall Depth 4-1/2 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews