KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 49 cfm, 230V, 0.11A, 3037 rpm

DAYTON| Zoro #: G1027266| Mfr #: 1TDN8

$58.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
Lead Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027266 Mfr #: 1TDN8
Housing Color: GrayMotor Enclosure: Open
Lead Length: 13"Inlet Dia.: 2-3/8"
Blower Wheel Diameter: 3"Blower Conduit Box: Yes
Full Load Amps: 0.11Hz: 50/60
Dimension B: 6-9/16"Mounting Position: All Position
CFM @ 0.500-In. SP: 17Motor Insulation: Class B
Dimension J: 4-1/16"CFM @ 0.000-In. SP: 49
Dimension F: 2-1/2"Dimension M: 2-13/16"
CFM @ 0.200-In. SP: 41Outlet Dia.: 2-1/8"
Drive Type: DirectReplaces: 2C914
CFM @ 0.100-In. SP: 47CFM @ 0.400-In. SP: 32
Blower Thermal Protection: AutoDimension A: 6-7/16"
Housing Finish: EnamelIncludes: Discharge Mounting Flange and Inlet Cover
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallCFM @ 0.300-In. SP: 37
With Flange: YesBlower Item: OEM Specialty Blower
Blower Wheel Width: 1-7/8"Blower Voltage: 230VAC
Dimension C: 5-1/16"Housing Material: Rolled Steel
RPM: 3037Dimension E: 5-13/16"
Blower Outlet Shape: RoundMax. Ambient Temp.: 104 Degrees F
Phase: 1Overall Height: 5-3/4"
Overall Width: 5-1/16"Wheel Type: Forward Curve
Dimension L: 2-3/8"Overall Depth: 6-7/16"
Item: OEM BlowerDimension D: 2-1/4"
Max. Inlet Temp.: 104 Degrees FCountry of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 49, 50/60 Hz, 1 Phase, Full Load Amps 0.11, RPM 3037, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 5-1/16 In., Overall Depth 6-7/16 In., Includes Discharge Mounting Flange and Inlet Cover

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews