PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower, 53 cfm, 115V, 0.30A, 3388 rpm

DAYTON| Zoro #: G2067134| Mfr #: 1TDN5

$57.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.500-In. SP: 23Full Load Amps: 0.30Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067134 Mfr #: 1TDN5
CFM @ 0.500-In. SP: 23Full Load Amps: 0.30
Bearing Type: BallOutlet Height: 1-5/8"
Dimension J: 3-7/16"Drive Type: Direct
Blower Item: OEM Specialty BlowerOverall Depth: 4-1/2"
Dimension L: 2-13/16"Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 4-5/8"Blower Conduit Box: No
CFM @ 0.200-In. SP: 50Housing Finish: Enamel
Blower Motor Type: Permanent Split CapacitorItem: OEM Blower
Dimension B: 5-5/16"Dimension K: 3-1/8"
CFM @ 0.100-In. SP: 52Dimension C: 4-11/16"
Blower Wheel Diameter: 2-15/16"Overall Width: 4-11/16"
Max. Inlet Temp.: 104 Degrees FRPM: 3388
Housing Color: GrayHz: 50/60
CFM @ 0.300-In. SP: 47Dimension F: 3-5/16"
With Flange: YesDimension A: 4-1/2"
Agency Compliance: UL Recognized US and Canada (E47479), CEWheel Type: Forward Curve
Phase: 1CFM @ 0.000-In. SP: 53
Dimension D: 2-1/8"Inlet Dia.: 2-9/16"
Blower Outlet Shape: RectangularReplaces: 4C012
Overall Height: 4-5/8"Blower Voltage: 115VAC
Motor Enclosure: OpenOutlet Width: 2"
CFM @ 0.400-In. SP: 41Blower Thermal Protection: Auto
Motor Insulation: Class BLead Length: 13"
Dimension M: 2-7/16"Housing Material: Rolled Steel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 53, 50/60 Hz, 1 Phase, Full Load Amps 0.30, RPM 3388, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 2-9/16 In., Overall Height 4-5/8 In., Overall Width 4-11/16 In., Overall Depth 4-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews