Blower, 542/409 cfm, 115V, 2.00/1.54A

DAYTON| Zoro #: G0557873| Mfr #: 1TDT7

$156.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 520/398Bearing Type: BallOutlet Width: 5-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0557873 Mfr #: 1TDT7
CFM @ 0.100-In. SP: 520/398Bearing Type: Ball
Outlet Width: 5-1/4"Max. Ambient Temp.: 104 Degrees F
Overall Width: 9-1/16"Blower Voltage: 115VAC
Dimension K: 5-5/8"CFM @ 0.600-In. SP: 420/337
CFM @ 0.200-In. SP: 510/387CFM @ 0.800-In. SP: 358/270
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 542/409Inlet Dia.: 5-5/16"
CFM @ 0.500-In. SP: 450/348Dimension M: 5"
Overall Height: 11-1/8"Phase: 1
Housing Color: GrayItem: OEM Blower
Dimension J: 6-5/8"Wheel Type: Forward Curve
Full Load Amps: 2.00/1.54Dimension E: 11-1/8"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 3-13/16"
Blower Wheel Diameter: 6-1/4"Max. Inlet Temp.: 104 Degrees F
Dimension A: 10-7/16"Dimension L: 6"
Motor Enclosure: OpenIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Dimension C: 9-1/16"CFM @ 0.300-In. SP: 480/375
Blower Conduit Box: YesOutlet Height: 4-1/4"
Drive Type: DirectCFM @ 0.700-In. SP: 390/300
Blower Outlet Shape: RectangularRPM: 1430/1060
With Flange: YesDimension B: 11-13/16"
Mounting Position: All PositionDimension D: 5-1/2"
Dimension F: 4-7/16"Blower Item: OEM Specialty Blower
CFM @ 0.400-In. SP: 465/362Overall Depth: 10-7/16"
Housing Finish: EnamelReplaces: 4C566
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-1/4 In., Blower Wheel Width 3-13/16 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 542/409, 50/60 Hz, 1 Phase, Full Load Amps 2.00/1.54, RPM 1430/1060, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 11-1/8 In., Overall Width 9-1/16 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews