TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Blower, 549 cfm, 115V, 2.05A, 1640 rpm

DAYTON| Zoro #: G1061216| Mfr #: 1TDT2

$141.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 538Bearing Type: BallMax. Ambient Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061216 Mfr #: 1TDT2
CFM @ 0.100-In. SP: 538Bearing Type: Ball
Max. Ambient Temp.: 104 Degrees FOverall Width: 9-3/16"
Blower Voltage: 115VACDimension K: 5-5/8"
CFM @ 0.200-In. SP: 510CFM @ 0.800-In. SP: 360
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 549Inlet Dia.: 5-5/16"
CFM @ 1.600-In. SP: -CFM @ 0.500-In. SP: 450
Dimension M: 5"Overall Height: 11-1/8"
Phase: 1Housing Color: Gray
With Flange: YesItem: OEM Blower
Dimension J: 6-5/8"Wheel Type: Forward Curve
Full Load Amps: 2.05Dimension E: 11-1/8"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 3-13/16"
CFM @ 0.900-In. SP: -Blower Wheel Diameter: 6-1/4"
Max. Inlet Temp.: 104 Degrees FDimension A: 10-7/16"
Dimension L: 6"Motor Enclosure: Open
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
CFM @ 0.400-In. SP: 480Blower Motor Type: Permanent Split Capacitor
Dimension C: 9-3/16"CFM @ 0.300-In. SP: 500
Blower Conduit Box: YesDrive Type: Direct
CFM @ 2.000-In. SP: -Housing Finish: Enamel
CFM @ 0.700-In. SP: 390Blower Outlet Shape: Rectangular
RPM: 1640CFM @ 1.000-In. SP: -
CFM @ 0.600-In. SP: 435Dimension B: 11-13/16"
CFM @ 1.200-In. SP: -Mounting Position: All Position
Dimension D: 5-1/2"Dimension F: 4-7/16"
Blower Item: OEM Specialty BlowerOutlet Width: 5-1/4"
Overall Depth: 10-7/16"Outlet Height: 4-1/4"
Replaces: 4C445 and 4YJ32Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-1/4 In., Blower Wheel Width 3-13/16 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 549, 50/60 Hz, 1 Phase, Full Load Amps 2.05, RPM 1640, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 11-1/8 In., Overall Width 9-3/16 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews