KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 551 cfm, 12VDCV, 20A, 1400 rpm

DAYTON| Zoro #: G0468097| Mfr #: 3HMJ2

$188.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Dimension D: 5-5/16"
Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0468097 Mfr #: 3HMJ2
Phase: 1Dimension D: 5-5/16"
Blower Conduit Box: YesDimension L: 6"
Mounting Position: All PositionMax. Inlet Temp.: 104 Degrees F
Inlet Dia.: 5-5/16"Housing Finish: Enamel
Dimension J: 6-5/8"Item: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 435
Dimension A: 10-7/16"Lead Length: 13"
CFM @ 0.400-In. SP: 480Housing Color: Gray
Blower Wheel Width: 1-7/8"Dimension E: 11-1/8"
Includes: Discharge Mounting FlangeHousing Material: Rolled Steel
Dimension M: 5"CFM @ 0.300-In. SP: 500
Overall Depth: 10-7/16"Outlet Height: 4-1/4"
CFM @ 0.000-In. SP: 551Dimension K: 5-5/8"
Overall Height: 11-1/8"Full Load Amps: 20
Overall Width: 10"Blower Motor Type: DC
CFM @ 0.100-In. SP: 538Blower Thermal Protection: No Thermal Protection
CFM @ 0.200-In. SP: 510Motor Enclosure: Open
Drive Type: DirectOutlet Width: 5-1/4"
Blower Voltage: 12VDCWheel Type: Forward Curve
Agency Compliance: UL Recognized US and Canada (E47479)With Flange: No
Max. Ambient Temp.: 104 Degrees FRPM: 1400
Bearing Type: BallDimension B: 11-13/16"
CFM @ 0.700-In. SP: 390Dimension C: 10"
Motor Insulation: Class BCFM @ 0.500-In. SP: 450
Blower Item: OEM Specialty BlowerDimension F: 3-1/8"
CFM @ 0.800-In. SP: 360Blower Wheel Diameter: 6-1/4"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 6-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 551, - Hz, 1 Phase, Full Load Amps 20, RPM 1400, Max. Inlet Temp. 104 Degrees F, Overall Height 11-1/8 In., Overall Width 10 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Reviews