SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 552 cfm, 12VDCV, 9.40A, 1630 rpm

DAYTON| Zoro #: G0756901| Mfr #: 3HMJ1

$135.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 490Bearing Type: BallMax. Ambient Temp.: 104 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0756901 Mfr #: 3HMJ1
CFM @ 0.100-In. SP: 490Bearing Type: Ball
Max. Ambient Temp.: 104 Degrees FOverall Width: 9-3/16"
Blower Voltage: 12VDCDimension K: 5"
CFM @ 0.200-In. SP: 462CFM @ 0.800-In. SP: 183
Motor Insulation: Class BBlower Thermal Protection: No Thermal Protection
CFM @ 0.000-In. SP: 552Inlet Dia.: 4-9/16"
CFM @ 0.500-In. SP: 358Dimension M: 4-3/8"
Overall Height: 9-7/8"Phase: 1
Housing Color: GrayWith Flange: Yes
Item: OEM BlowerDimension J: 9-7/16"
Wheel Type: Forward CurveFull Load Amps: 9.40
Dimension E: 9-7/8"Hz: -
Housing Material: Rolled SteelLead Length: 13"
Blower Wheel Width: 7"CFM @ 0.900-In. SP: 115
Blower Wheel Diameter: 5-1/8"Max. Inlet Temp.: 104 Degrees F
Dimension A: 8-13/16"Dimension L: 8-13/16"
Motor Enclosure: OpenIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479)CFM @ 0.400-In. SP: 392
Blower Motor Type: DCDimension C: 9-3/16"
CFM @ 0.300-In. SP: 426Blower Conduit Box: No
Drive Type: DirectCFM @ 2.000-In. SP: -
Housing Finish: EnamelCFM @ 0.700-In. SP: 130
Blower Outlet Shape: RectangularRPM: 1630
CFM @ 1.000-In. SP: 60CFM @ 0.600-In. SP: 306
Dimension B: 10-1/2"Mounting Position: All Position
Dimension D: 8-3/16"Dimension F: 3-1/8"
Blower Item: OEM Specialty BlowerOutlet Width: 7-13/16"
Overall Depth: 8-13/16"Outlet Height: 3-1/2"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 5-1/8 In., Blower Wheel Width 7 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box No, CFM @ 0.000-In. SP 552, - Hz, 1 Phase, Full Load Amps 9.40, RPM 1630, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 4-9/16 In., Overall Height 9-7/8 In., Overall Width 9-3/16 In., Overall Depth 8-13/16 In., Includes Discharge Mounting Flange

Reviews