Blower, 559 cfm, 230V, 0.98A, 1600 rpm

DAYTON| Zoro #: G0780227| Mfr #: 1TDT3

$146.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.600-In. SP: 430CFM @ 0.500-In. SP: 450Full Load Amps: 0.98
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780227 Mfr #: 1TDT3
CFM @ 0.600-In. SP: 430CFM @ 0.500-In. SP: 450
Full Load Amps: 0.98Bearing Type: Ball
Overall Depth: 10-7/16"Dimension J: 6-5/8"
Drive Type: DirectIncludes: Discharge Mounting Flange
Blower Item: OEM Specialty BlowerCFM @ 0.800-In. SP: 360
Dimension L: 6"Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 11-1/8"Blower Conduit Box: Yes
CFM @ 0.200-In. SP: 525Housing Finish: Enamel
Overall Height: 11-1/8"Blower Motor Type: Permanent Split Capacitor
Item: OEM BlowerDimension B: 11-13/16"
Dimension K: 5-5/8"CFM @ 0.100-In. SP: 540
CFM @ 0.700-In. SP: 390Dimension C: 9-3/16"
Blower Wheel Diameter: 6-1/4"Overall Width: 9-3/16"
Max. Inlet Temp.: 104 Degrees FRPM: 1600
Housing Color: GrayHz: 50/60
CFM @ 0.300-In. SP: 510Dimension F: 4-7/16"
With Flange: YesDimension A: 10-7/16"
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Height: 4-1/4"
Wheel Type: Forward CurvePhase: 1
CFM @ 0.000-In. SP: 559Dimension D: 5-1/2"
Inlet Dia.: 5-5/16"Blower Outlet Shape: Rectangular
Replaces: 4C870Motor Insulation: Class B
Blower Voltage: 230VACMotor Enclosure: Open
Outlet Width: 5-1/4"Blower Thermal Protection: Auto
CFM @ 0.400-In. SP: 480Lead Length: 13"
Dimension M: 5"Housing Material: Rolled Steel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 559, 50/60 Hz, 1 Phase, Full Load Amps 0.98, RPM 1600, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 5-5/16 In., Overall Height 11-1/8 In., Overall Width 9-3/16 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews