- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- OEM Specialty Blowers
- /
- Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel
Dayton
Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel
Mfr # 70213466X
Zoro # G1533427
Free Shipping & Returns
$107.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 57
- Drive Type Direct Drive
- Full Load Amps 0.49/0.42
- Housing Material Steel
- Inlet Dia. 2 3/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
70213466X
-
Zoro #
G1533427
- UPC # 190735362471
- Country of Origin United States
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 3/8 in |
Overall Height | 5 3/4 in |
Overall Width | 5 3/16 in |
Blower Wheel Diameter | 3 in |
Overall Depth | 6 1/4 in |
Blower Wheel Width | 1 7/8 in |
Dimension C | 5 7/32 in |
Lead Length | 6 in |
Dimension A | 6 5/16 in |
Dimension D | 2 7/32 in |
Outlet Width | 2 1/4 in |
Dimension L | 2 3/8 in |
Dimension F | 3 5/16 in |
Dimension E | 7 in |
Dimension M | 2 13/16 in |
Outlet Height | 2 1/4 in |
Dimension B | 5 13/16 in |
Dimension J | 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 3 in |
Outlet Size | 2 1/4 in x 2 1/4 in2 1/8 in diameter |
Flange Size | 4 in Dia. |
Outlet Diameter | 2 1/8 in |
Inlet Diameter | 2 3/8 in |
Wheel Dimensions | 3 in Dia. x 1 7/8 in W |
Wheel Width | 1 7/8 in |
Details
CFM @ 0.100-In. SP | 57 |
Drive Type | Direct Drive |
Full Load Amps | 0.49/0.42 |
Housing Material | Steel |
Number of Speeds | 1 |
Phase | 1 |
Blower Item | OEM Specialty Blower |
Blower Outlet Shape | Round |
With Flange | Yes |
Blower Motor Type | Shaded Pole |
Blower Voltage | 115V AC |
Blower Thermal Protection | Auto |
Blower Conduit Box | Yes |
CFM @ 0.500-In. SP | 23 |
Housing Color | Gray |
Housing Finish | Baked Enamel |
Item | OEM Blower |
CFM @ 0.200-In. SP | 54 |
CFM @ 0.300-In. SP | 49 |
Motor Insulation | Class B |
RPM | 3030 |
Agency Compliance | CSA Certified, UL Component Recognized |
Max. Ambient Temp. | 104 Degrees F |
Replaces | 4C440 |
CFM @ 0.400-In. SP | 39 |
Max. Inlet Temp. | 104 Degrees F |
Wheel Type | Forward-Curved |
Motor Enclosure | Open Dripproof |
Mounting Position | All Position |
Bearing Type | Sleeve |
CFM @ 0.150-In. SP | 55 cfm |
Hz | 50/60 |
Not For Use With | Not Intended For Use As Inline Blowers For Wood Burners |
CFM @ 0.000-In. SP | 60 |
Airflow @ Static Pressures | 60 cfm @ 0.000 in SP |
Mount Type | All Position |
Flange Type_broad | Flanged Outlet |
Inlet Type | Single-Inlet |
Airflow @ 0.500 in SP Range | 0 to 999 cfm |
Electrical Connection | Wire Leads |
Airflow @ 0.100 in SP | 57 cfm |
Mounting Orientation | Multiposition |
Housing Material Finish | Baked Enamel |
Wheel Material | Steel |
Motor Type | Shaded Pole |
Motor Speed | 3,030 RPM |
Replacement For | 4C440 |
Includes Drive Package | Yes |
Airflow @ 0.400 in SP | 39 cfm |
Flange Type | Flanged |
Outlet Shape_broad | Round |
Discharge Position | All |
Maximum Fan Speed | 3,030 RPM |
Standards | CSA Certified, UL Listed |
Rotation | CCW |
Motor Horsepower | 1/125 hp |
Minimum Ambient Temperature | 40 Degrees C |
Current | 0.49/0.42 A |
Thermal Overload Protection | Yes |
For Air Type | Clean Air |
Nominal Voltage | 115V AC |
Material | Steel Wheel & Steel Housing |
Outlet Shape | Round |
Maximum Inlet Air Temperature | 104 Degrees F |
Motor Insulation Class | B |
Assembly | Assembled |
Number of Discharge Positions | 4 |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 0.000 in SP | 60 cfm |
Airflow @ 0.500 in SP | 23 cfm |
Includes Motor | Yes |
For Fan Speed (Dependent on Motor) | 3,030 RPM |
Frequency | 50/60 Hz |
Motor Enclosure Design | Open Dripproof (ODP) |
Number of Inlets | 1 |
Motor Enclosure Design_Table | Open Motor |
Nameplate Voltage | 115V AC |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 3 in, Airflow @ 0.000 in SP 60 cfm, Airflow @ 0.100 in SP 57 cfm, Airflow @ 0.400 in SP 39 cfm, Airflow @ 0.500 in SP 23 cfm
Explore More Products
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct 1TDU6
- DAYTON Blower Assemble, 115 V, 60 Hz, .79 A 70218639X
- DAYTON Round OEM Blower, 3394 RPM, 1 Phase, Direct, Rolled Steel 1TDN1
- DAYTON Rectangular OEM Blower, 1875 RPM, 1 Phase, Direct, Steel 2C646
- DAYTON Rectangular OEM Blower, 1430/1060 RPM, 1 Phase, Direct, Rolled Steel 1TDT7
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel 1TDP9
- DAYTON OEM Blower, 1550 RPM, 1 Phase 71730434M
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct 3FRF6
- DAYTON OEM Blower, 1 Phase, Steel 702110544X
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed A979
- JABSCO Round OEM Blower, 2500 RPM, Direct, Glass Filled Polypropylene 34739-0020
- Dayton OEM Specialty Blowers