Blower, 60 cfm, 230V, 0.28/0.23A, 3020 rpm

DAYTON| Zoro #: G0630296| Mfr #: 6FHX2

$74.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Blower Motor Type: Shaded Pole
CFM @ 0.100-In. SP: 57
Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630296 Mfr #: 6FHX2
Blower Motor Type: Shaded PoleCFM @ 0.100-In. SP: 57
Blower Conduit Box: YesMotor Insulation: Class B
Dimension C: 5-7/32"Blower Item: OEM Specialty Blower
CFM @ 0.300-In. SP: 49Drive Type: Direct
Mounting Position: All PositionPhase: 1
Outlet Width: 4"Max. Inlet Temp.: 104 Degrees F
Wheel Type: Forward CurveDimension M: 2-13/16"
Dimension A: 6-5/16"Dimension L: 2-3/8"
Max. Ambient Temp.: 104 Degrees FHz: 50/60
Replaces: 2C914Dimension D: 2-7/32"
CFM @ 0.200-In. SP: 54Housing Material: Steel
Outlet Height: 2-10/16"Lead Length: 6"
Dimension J: 4"Blower Thermal Protection: Auto
Overall Height: 5-13/16"Overall Depth: 6-5/16"
Full Load Amps: 0.28/0.23Blower Wheel Diameter: 3"
CFM @ 0.150-In. SP: 55Dimension F: 3-5/16"
Agency Compliance: UL Component Recognized, CSA CertifiedCFM @ 0.000-In. SP: 60
CFM @ 0.400-In. SP: 39Inlet Dia.: 2-3/8"
Bearing Type: SleeveBlower Wheel Width: 1-7/8"
Blower Voltage: 230VACMotor Enclosure: Open Dripproof
CFM @ 0.500-In. SP: 23Dimension B: 5-13/16"
Not For Use With: Not Intended For Use As Inline Blowers For Wood BurnersHousing Finish: Baked Enamel
Blower Outlet Shape: RoundWith Flange: Yes
Housing Color: GrayRPM: 3020
Dimension E: 7"Overall Width: 5-7/32"
Country of Origin (subject to change): Multiple

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 60, 50/60 Hz, 1 Phase, Full Load Amps 0.28/0.23, RPM 3020, Max. Inlet Temp. 104 Degrees F, Overall Height 5-13/16 In., Overall Width 5-7/32 In., Overall Depth 6-5/16 In., Not Intended For Use As Inline Blowers For Wood Burners

Reviews