BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower, 70 cfm, 115V, 0.30A, 3040 rpm

DAYTON| Zoro #: G1513224| Mfr #: 1TDU9

$92.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 67Bearing Type: BallOutlet Width: 2-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513224 Mfr #: 1TDU9
CFM @ 0.100-In. SP: 67Bearing Type: Ball
Outlet Width: 2-11/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 6-1/8"Blower Voltage: 115VAC
Dimension K: 3-1/2"Full Load Amps: 0.30
CFM @ 0.200-In. SP: 65Overall Depth: 5-5/16"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 70Inlet Dia.: 3-3/8"
Dimension Z: 1-3/4"Blower Item: OEM Specialty Blower
Overall Height: 5-7/8"Phase: 1
Dimension Y: 2-7/8"Housing Color: Black
Item: OEM BlowerDimension J: 3-5/16"
Wheel Type: Forward CurveDimension E: 10-7/8"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 2-15/16"Max. Inlet Temp.: 450 Degrees F
Dimension A: 5-5/16"Motor Enclosure: Open
Includes: Discharge Mounting FlangeAgency Compliance: UL Recognized US and Canada (E47479), CE
Dimension X: 2"Blower Motor Type: Permanent Split Capacitor
Dimension C: 6-1/8"Blower Conduit Box: Yes
Outlet Height: 2-1/8"Drive Type: Direct
Blower Outlet Shape: RectangularRPM: 3040
With Flange: YesDimension B: 5-7/8"
Mounting Position: All PositionDimension F: 3-5/16"
CFM @ 0.400-In. SP: 50CFM @ 0.300-In. SP: 61
Housing Finish: FlatReplaces: 4C940
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 70, 50/60 Hz, 1 Phase, Full Load Amps 0.30, RPM 3040, Max. Inlet Temp. 450 Degrees F, Inlet Dia. 3-3/8 In., Overall Height 5-7/8 In., Overall Width 6-1/8 In., Overall Depth 5-5/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews