Blower, 70 cfm, 115V, 0.95/0.74A, 2870 rpm

DAYTON| Zoro #: G0867325| Mfr #: 6FHX6

$78.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blower Motor Type: Shaded Pole
CFM @ 0.100-In. SP: 65
Blower Conduit Box: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867325 Mfr #: 6FHX6
Blower Motor Type: Shaded PoleCFM @ 0.100-In. SP: 65
Blower Conduit Box: YesMotor Insulation: Class B
Dimension C: 6-1/2"Blower Item: OEM Specialty Blower
CFM @ 0.300-In. SP: 55Drive Type: Direct
Mounting Position: All PositionPhase: 1
Outlet Width: 2-1/8"Max. Inlet Temp.: 104 Degrees F
Wheel Type: Forward CurveDimension M: 2-13/16"
Dimension A: 6-5/16"Dimension L: 2-3/8"
Max. Ambient Temp.: 104 Degrees FHz: 50/60
Replaces: 4C443Dimension D: 2-7/32"
CFM @ 0.200-In. SP: 60Housing Material: Steel
Outlet Height: 2-1/8"Lead Length: 12"
Dimension J: 4"Blower Thermal Protection: Auto
Overall Height: 6-1/2"Overall Depth: 5-1/2"
Full Load Amps: 0.95/0.74Blower Wheel Diameter: 3-13/16"
CFM @ 0.150-In. SP: 62Dimension F: 3-5/16"
Agency Compliance: UL Component Recognized, CSA CertifiedCFM @ 0.000-In. SP: 70
CFM @ 0.400-In. SP: 50Inlet Dia.: 3-1/8"
Bearing Type: SleeveBlower Wheel Width: 1-7/8"
Blower Voltage: 115VACMotor Enclosure: Open Dripproof
CFM @ 0.500-In. SP: 45Dimension B: 5-13/16"
Not For Use With: Not Intended For Use As Inline Blowers For Wood BurnersHousing Finish: Baked Enamel
Blower Outlet Shape: SquareWith Flange: Yes
Housing Color: GrayRPM: 2870
Dimension E: 6-3/4"Overall Width: 6-1/4"
Country of Origin (subject to change): Multiple

Description

OEM Blower, Blower Outlet Shape Square, Yes, Blower Wheel Diameter 3-13/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 70, 50/60 Hz, 1 Phase, Full Load Amps 0.95/0.74, RPM 2870, Max. Inlet Temp. 104 Degrees F, Overall Height 6-1/2 In., Overall Width 6-1/4 In., Overall Depth 5-1/2 In., Not Intended For Use As Inline Blowers For Wood Burners

Reviews