PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower, 71 cfm, 115V, 0.50A, 1580 rpm

DAYTON| Zoro #: G0376573| Mfr #: 1TDP4

$79.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Amps: 0.50Bearing Type: BallOutlet Height: 2-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376573 Mfr #: 1TDP4
Full Load Amps: 0.50Bearing Type: Ball
Outlet Height: 2-15/16"Dimension J: 2-1/4"
Drive Type: DirectBlower Item: OEM Specialty Blower
Overall Depth: 7-15/16"Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 7-7/8"Blower Conduit Box: No
CFM @ 0.200-In. SP: 64Housing Finish: Enamel
Blower Motor Type: Permanent Split CapacitorItem: OEM Blower
Dimension B: 10"CFM @ 0.100-In. SP: 70
CFM @ 0.400-In. SP: 37Dimension C: 3-7/8"
Blower Wheel Diameter: 5-11/16"Overall Width: 3-7/8"
Max. Inlet Temp.: 104 Degrees FRPM: 1580
Housing Color: GrayHz: 50/60
CFM @ 0.300-In. SP: 50Dimension F: 3-5/16"
With Flange: NoDimension A: 7-15/16"
Agency Compliance: UL Recognized US and Canada (E47479), CEWheel Type: Forward Curve
Phase: 1CFM @ 0.000-In. SP: 71
Dimension D: 3-3/8"Inlet Dia.: 4-3/4"
Blower Outlet Shape: RectangularReplaces: 2C067
Motor Insulation: Class BOverall Height: 7-7/8"
Blower Voltage: 115VACMotor Enclosure: Open
Outlet Width: 3-5/16"Blower Thermal Protection: Auto
Lead Length: 13"Housing Material: Rolled Steel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 5-11/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 71, 50/60 Hz, 1 Phase, Full Load Amps 0.50, RPM 1580, Max. Inlet Temp. 104 Degrees F, Overall Height 7-7/8 In., Overall Width 3-7/8 In., Overall Depth 7-15/16 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews