HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blower, 72 cfm, 230V, 0.18A, 3100 rpm

DAYTON| Zoro #: G0376652| Mfr #: 3FRE9

$76.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
Lead Length: 13"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376652 Mfr #: 3FRE9
Housing Color: GrayMotor Enclosure: Open
Lead Length: 13"Phase: 1
Inlet Dia.: 3-1/8"Blower Wheel Diameter: 3-15/16"
Blower Conduit Box: YesFull Load Amps: 0.18
Hz: 50/60Dimension B: 6-1/2"
Mounting Position: All PositionCFM @ 0.500-In. SP: 56
Motor Insulation: Class BDimension J: 4-1/16"
CFM @ 0.000-In. SP: 72Dimension F: 2-1/2"
Dimension M: 2-13/16"CFM @ 0.200-In. SP: 68
Outlet Dia.: 2-1/8"Drive Type: Direct
CFM @ 0.100-In. SP: 71CFM @ 0.400-In. SP: 61
Blower Thermal Protection: AutoDimension A: 6-7/16"
Housing Finish: EnamelIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallCFM @ 0.300-In. SP: 66
With Flange: YesBlower Item: OEM Specialty Blower
Blower Wheel Width: 1-7/8"Blower Voltage: 230VAC
Dimension C: 6-1/4"Housing Material: Rolled Steel
RPM: 3100Dimension E: 5-3/4"
Blower Outlet Shape: RoundMax. Ambient Temp.: 104 Degrees F
Overall Height: 5-3/4"Overall Width: 6-1/4"
Wheel Type: Forward CurveDimension L: 2-3/8"
Overall Depth: 6-7/16"Item: OEM Blower
Dimension D: 2-1/4"Max. Inlet Temp.: 104 Degrees F
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 72, 50/60 Hz, 1 Phase, Full Load Amps 0.18, RPM 3100, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 6-1/4 In., Overall Depth 6-7/16 In., Includes Discharge Mounting Flange

Reviews