Blower, 75 cfm, 115V, 0.50A, 2950 rpm

DAYTON| Zoro #: G1363756| Mfr #: 1TDN9

$50.32 /ea

This item ships free. Details.Standard ground shipping.
Housing Color: GrayMotor Enclosure: OpenWith Flange: Yes
Save 15%. Sign up for Z-mail.


Zoro #: G1363756 Mfr #: 1TDN9
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 2-5/8"Blower Wheel Diameter: 2-15/16"
Blower Conduit Box: NoFull Load Amps: 0.50
Hz: 60Max. Inlet Temp.: 104 Degrees F
Dimension B: 6-5/16"Mounting Position: All Position
CFM @ 0.500-In. SP: 44Outlet Height: 2-1/8"
Motor Insulation: Class BDimension J: 4-1/16"
CFM @ 0.000-In. SP: 75Outlet Width: 2-11/16"
Dimension F: 2-1/2"Blower Wheel Width: 1-7/8"
Dimension M: 2-7/8"CFM @ 0.200-In. SP: 66
Drive Type: DirectReplaces: 4C762
CFM @ 0.100-In. SP: 72CFM @ 0.400-In. SP: 56
Blower Thermal Protection: AutoDimension A: 5-5/16"
Housing Finish: EnamelIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Shaded Pole
Bearing Type: BallCFM @ 0.300-In. SP: 62
Blower Item: OEM Specialty BlowerBlower Voltage: 115VAC
Dimension C: 5-1/16"Housing Material: Rolled Steel
RPM: 2950Dimension E: 5-11/16"
Blower Outlet Shape: RectangularDimension K: 3-9/16"
Max. Ambient Temp.: 104 Degrees FPhase: 1
Overall Height: 5-11/16"Overall Width: 5-1/16"
Wheel Type: Forward CurveDimension L: 3-3/8"
Overall Depth: 5-5/16"Item: OEM Blower
Dimension D: 2-3/4"Country of Origin (subject to change): China


OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 2-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 75, 60 Hz, 1 Phase, Full Load Amps 0.50, RPM 2950, Max. Inlet Temp. 104 Degrees F, Overall Height 5-11/16 In., Overall Width 5-1/16 In., Overall Depth 5-5/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.