Blower, 77 cfm, 115V, 0.50A, 3130 rpm

DAYTON| Zoro #: G0870003| Mfr #: 1TDU3

$63.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 64Bearing Type: SleeveOutlet Width: 5-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870003 Mfr #: 1TDU3
CFM @ 0.100-In. SP: 64Bearing Type: Sleeve
Outlet Width: 5-1/8"Max. Ambient Temp.: 104 Degrees F
Overall Width: 7-15/16"Blower Voltage: 115VAC
CFM @ 0.200-In. SP: 40Overall Depth: 4-3/16"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 77Blower Item: Transflow Blower
Overall Height: 3-1/2"Phase: 1
Item: OEM BlowerWheel Type: Forward Curve
Dimension E: 10-7/8"Hz: 60
Housing Material: Mill Finish AluminumLead Length: 13"
Blower Wheel Width: 1-7/8"Outlet Height: 1"
Max. Inlet Temp.: 104 Degrees FDimension A: 4-3/16"
Motor Enclosure: OpenAgency Compliance: UL Recognized US and Canada (E47479), CE
Blower Motor Type: Shaded PoleDimension C: 7-15/16"
Blower Conduit Box: NoBlower Wheel Diameter: 2-7/16"
Drive Type: DirectBlower Outlet Shape: Rectangular
RPM: 3130With Flange: No
Full Load Amps: 0.50Dimension B: 3-1/2"
Mounting Position: All PositionDimension D: 6-5/16"
Replaces: 4C743Dimension W: 5-3/4"
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-7/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 77, 60 Hz, 1 Phase, Full Load Amps 0.50, RPM 3130, Max. Inlet Temp. 104 Degrees F, Overall Height 3-1/2 In., Overall Width 7-15/16 In., Overall Depth 4-3/16 In., Includes -

Reviews