KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 78 cfm, 230V, 0.28A, 3100 rpm

DAYTON| Zoro #: G0448813| Mfr #: 3FRF3

$54.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Dimension D: 6-5/16"
Blower Conduit Box: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0448813 Mfr #: 3FRF3
Phase: 1Dimension D: 6-5/16"
Blower Conduit Box: NoMounting Position: All Position
Dimension A: 4-3/16"Item: OEM Blower
Hz: 50/60Max. Inlet Temp.: 104 Degrees F
Lead Length: 13"Blower Wheel Width: 1-7/8"
Blower Outlet Shape: RectangularHousing Material: Mill Finish Aluminum
Overall Depth: 4-3/16"Outlet Height: 1"
CFM @ 0.000-In. SP: 78Overall Height: 3-1/2"
Full Load Amps: 0.28Overall Width: 7-15/16"
Blower Motor Type: Shaded PoleCFM @ 0.100-In. SP: 64
Blower Thermal Protection: AutoCFM @ 0.200-In. SP: 40
Motor Enclosure: OpenDrive Type: Direct
Outlet Width: 5-1/8"Blower Voltage: 230VAC
Wheel Type: Forward CurveBlower Wheel Diameter: 2-7/16"
Dimension E: 10-7/8"Agency Compliance: UL Recognized US and Canada (E47479), CE
With Flange: NoMax. Ambient Temp.: 104 Degrees F
RPM: 3100Bearing Type: Sleeve
Dimension B: 3-1/2"Dimension C: 7-15/16"
Motor Insulation: Class BBlower Item: Transflow Blower
Dimension W: 5-3/4"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 2-7/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Shaded Pole, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 78, 50/60 Hz, 1 Phase, Full Load Amps 0.28, RPM 3100, Max. Inlet Temp. 104 Degrees F, Overall Height 3-1/2 In., Overall Width 7-15/16 In., Overall Depth 4-3/16 In., Includes -

Reviews