Blower, 79 cfm, 12VDCV, 2.80A, 3440 rpm

DAYTON| Zoro #: G1268391| Mfr #: 3FRG6

$84.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.000-In. SP: 79Includes: Discharge Mounting FlangeHousing Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268391 Mfr #: 3FRG6
CFM @ 0.000-In. SP: 79Includes: Discharge Mounting Flange
Housing Color: GrayCFM @ 0.100-In. SP: 71
RPM: 3440Blower Item: OEM Specialty Blower
Max. Inlet Temp.: 104 Degrees FBlower Conduit Box: Yes
Blower Voltage: 12VDCMounting Position: All Position
Wheel Type: Forward CurveOutlet Dia.: 2-1/8"
Dimension D: 2-1/4"Inlet Dia.: 3-1/8"
Blower Wheel Diameter: 3-15/16"Bearing Type: Ball
Motor Enclosure: OpenLead Length: 13"
Blower Thermal Protection: No Thermal ProtectionFull Load Amps: 2.80
Item: OEM BlowerHousing Material: Rolled Steel
Agency Compliance: UL Recognized US and Canada (E47479)Phase: 1
Dimension J: 4-1/16"Dimension F: 3-1/8"
Blower Outlet Shape: RoundDimension M: 2-13/16"
Dimension E: 5-3/4"Blower Motor Type: DC
Drive Type: DirectWith Flange: Yes
Dimension L: 2-3/8"Dimension A: 6-7/16"
Overall Height: 5-3/4"CFM @ 0.400-In. SP: 61
Dimension B: 6-1/2"Overall Depth: 6-7/16"
CFM @ 0.500-In. SP: 56Motor Insulation: Class B
Dimension C: 6-1/8"CFM @ 0.300-In. SP: 66
Housing Finish: EnamelMax. Ambient Temp.: 104 Degrees F
Blower Wheel Width: 1-7/8"CFM @ 0.200-In. SP: 68
Overall Width: 6-1/8"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Round, Yes, Blower Wheel Diameter 3-15/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 12VDC, Blower Motor Type DC, Blower Thermal Protection No Thermal Protection, Blower Conduit Box Yes, CFM @ 0.000-In. SP 79, - Hz, 1 Phase, Full Load Amps 2.80, RPM 3440, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 3-1/8 In., Overall Height 5-3/4 In., Overall Width 6-1/8 In., Overall Depth 6-7/16 In., Includes Discharge Mounting Flange

Reviews