SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 794 cfm, 115/230V, 2.75/1.45A

DAYTON| Zoro #: G1487552| Mfr #: 1TDT9

$229.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.600-In. SP: 570CFM @ 0.500-In. SP: 610Full Load Amps: 2.75/1.45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487552 Mfr #: 1TDT9
CFM @ 0.600-In. SP: 570CFM @ 0.500-In. SP: 610
Full Load Amps: 2.75/1.45Bearing Type: Ball
Outlet Height: 5-9/16"Dimension J: 2-1/4"
Drive Type: DirectBlower Item: OEM Specialty Blower
Overall Depth: 13-1/8"Blower Wheel Width: 1-7/8"
Max. Ambient Temp.: 104 Degrees FMounting Position: All Position
Dimension E: 14-7/8"Blower Conduit Box: Yes
CFM @ 0.200-In. SP: 750Housing Finish: Enamel
Blower Motor Type: Permanent Split CapacitorItem: OEM Blower
Dimension B: 10"CFM @ 0.100-In. SP: 780
Dimension C: 10-5/16"Blower Wheel Diameter: 8-1/4"
Overall Width: 10-1/2"Max. Inlet Temp.: 104 Degrees F
RPM: 1075Housing Color: Gray
Hz: 50/60CFM @ 0.300-In. SP: 690
Dimension F: 5"With Flange: No
Dimension A: 13-1/8"Agency Compliance: UL Recognized US and Canada (E47479), CE
Wheel Type: Forward CurvePhase: 1
CFM @ 0.000-In. SP: 794Dimension D: 6-5/16"
Inlet Dia.: 7"Blower Outlet Shape: Rectangular
Replaces: 4C668Overall Height: 14-7/8"
Blower Voltage: 115/230VACMotor Enclosure: Open
Outlet Width: 6-3/16"CFM @ 0.400-In. SP: 670
Blower Thermal Protection: AutoMotor Insulation: Class B
Lead Length: 13"Housing Material: Rolled Steel
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 8-1/4 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115/230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 794, 50/60 Hz, 1 Phase, Full Load Amps 2.75/1.45, RPM 1075, Max. Inlet Temp. 104 Degrees F, Overall Height 14-7/8 In., Overall Width 10-1/2 In., Overall Depth 13-1/8 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews