Blower, 797/549 cfm, 115V, 3.30/2.20A

DAYTON| Zoro #: G2089263| Mfr #: 1TDT8

$194.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.200-In. SP: 730/536
With Flange: Yes
Outlet Width: 8-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089263 Mfr #: 1TDT8
CFM @ 0.200-In. SP: 730/536With Flange: Yes
Outlet Width: 8-1/16"Wheel Type: Forward Curve
Overall Height: 11-1/8"Dimension C: 9-1/4"
CFM @ 0.300-In. SP: 720/532Housing Color: Gray
Blower Voltage: 115VACOverall Width: 9-1/4"
Max. Inlet Temp.: 104 Degrees FMotor Enclosure: Open
CFM @ 0.100-In. SP: 780/546Dimension B: 11-3/4"
Includes: Discharge Mounting FlangeBlower Thermal Protection: Auto
Mounting Position: All PositionCFM @ 0.700-In. SP: 560/474
Max. Ambient Temp.: 104 Degrees FAgency Compliance: UL Recognized US and Canada (E47479), CE
Lead Length: 13"Blower Conduit Box: No
CFM @ 0.400-In. SP: 680/518Dimension A: 10-7/16"
Drive Type: DirectNumber of Speeds: 2
Item: OEM BlowerOverall Depth: 10-7/16"
Dimension K: 5-5/8"Motor Insulation: Class B
Dimension D: 8-3/16"Replaces: 5C508
Dimension L: 8-3/4"Blower Motor Type: Permanent Split Capacitor
Bearing Type: BallDimension F: 3-5/16"
CFM @ 0.000-In. SP: 797/549Dimension M: 5"
RPM: 1360/970Inlet Dia.: 5-5/16"
Outlet Height: 4-1/4"Phase: 1
Housing Finish: EnamelDimension J: 9-3/8"
Blower Wheel Width: 6-1/2"Blower Wheel Diameter: 6-5/16"
Blower Item: OEM Specialty BlowerHousing Material: Rolled Steel
CFM @ 0.600-In. SP: 620/490Blower Outlet Shape: Rectangular
CFM @ 0.800-In. SP: 500/392Dimension E: 11-1/8"
CFM @ 0.500-In. SP: 640/504Hz: 50/60
Full Load Amps: 3.30/2.20Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 6-5/16 In., Blower Wheel Width 6-1/2 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box No, CFM @ 0.000-In. SP 797/549, 50/60 Hz, 1 Phase, Full Load Amps 3.30/2.20, RPM 1360/970, Max. Inlet Temp. 104 Degrees F, Number of Speeds 2, Overall Height 11-1/8 In., Overall Width 9-1/4 In., Overall Depth 10-7/16 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews