20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, 8 15/16in

DAYTON| Zoro #: G0850647| Mfr #: 7E252

$453.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850647 Mfr #: 7E252
Dimension K (In.): 6-7/8Dimension X: -
Dimension D (In.): 3-1/2Dimension G (In.): 1/2
Dimension E (In.): 5-5/8Dimension B (In.): 8
Max. Inlet Temp. (Deg. F): 180Max. Ambient Temp. (F): 104
Rotation: CWHousing Material: Steel
Housing Finish: Gray Polyester EpoxyWheel Material: Aluminum
Dimension A (In.): 12-1/8Dimension M (In.): -
Dimension L (In.): 6-3/4Dimension J (In.): 5-3/4
Dimension H (In.): 6-3/8Dimension F (In.): 7
Dimension S (In.): 6-3/8Dimension C (In.): 3-1/2
Dimension P (In.): 5Dimension R (In.): 7-1/2
Item: High Pressure BlowerType: With Motor
Wheel Dia. (In.): 9CFM @ 1.000-In. SP: 437
CFM @ 2.000-In. SP: 391CFM @ 3.000-In. SP: 336
CFM @ 4.000-In. SP: 270CFM @ 5.000-In. SP: 173
CFM @ 6.000-In. SP: -CFM @ 7.000-In. SP: -
CFM @ 8.000-In. SP: -dBA @ 5 Feet: 77
Voltage: 115/230Phase: 1
Hz: 60Full Load Amps: 9.8/4.9
Motor HP: 3/4Motor RPM: 3450
Motor Enclosure: Open DripproofMotor Frame: 56
Height (In.): 17Width (In.): 13-5/8
Depth (In.): 12-3/4Inlet Dia. (In.): 5
Wheel Width (In.): 2-13/16Wheel Bore (In.): 5/8
Blower RPM: 3450Agency Compliance: AMCA AIR
Dimension O (In.): 12-3/4Dimension N (In.): -
Dimension X (In.): -Dimension S: -
Dimension T (In.): -Dimension P: -
CFM @ 1.500-In. SP: -Dimension K: -
CFM @ 0.750-In. SP: -Assembled/Unassembled: Unassembled
Dimension V (In.): -CFM @ 0.500-In. SP: -
Discharge Width (In.): 3-1/2Shaft Dia. (In.): 5/8
CFM @ 0.250-In. SP: -Discharge Height (In.): 3-1/2
CFM @ 0.000-In. SP: -Country of Origin (subject to change): United States

Product Description

Blower, Wheel Diameter 8 15/16 Inches, Wheel Bore 5/8 Inch, Noise Level @ 5 Feet 77 dBA, Motor Phase Single, Motor Power Rating 3/4 HP, Radial Blade, Definite Purpose Motor

Product Reviews

Save 15%. Sign up for Z-mail.