Blower, 89 cfm, 115V, 0.31A, 3010 rpm

DAYTON| Zoro #: G2254052| Mfr #: 1TDP1

$68.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Color: Gray
Motor Enclosure: Open
With Flange: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254052 Mfr #: 1TDP1
Housing Color: GrayMotor Enclosure: Open
With Flange: YesLead Length: 13"
Inlet Dia.: 2-5/8"Blower Wheel Diameter: 3"
Blower Conduit Box: YesFull Load Amps: 0.31
Hz: 50/60Max. Inlet Temp.: 104 Degrees F
Dimension B: 6-5/16"Mounting Position: All Position
CFM @ 0.500-In. SP: 58Outlet Height: 2-3/16"
Motor Insulation: Class BDimension J: 4-1/16"
CFM @ 0.000-In. SP: 89Outlet Width: 2-11/16"
Dimension F: 3-5/16"Blower Wheel Width: 1-7/8"
Dimension M: 2-7/8"CFM @ 0.200-In. SP: 78
Drive Type: DirectReplaces: 4C004
CFM @ 0.100-In. SP: 85CFM @ 0.400-In. SP: 66
Blower Thermal Protection: AutoDimension A: 5-3/8"
Housing Finish: EnamelIncludes: Discharge Mounting Flange
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
Bearing Type: BallCFM @ 0.300-In. SP: 74
Blower Item: OEM Specialty BlowerBlower Voltage: 115VAC
Dimension C: 5-3/8"Housing Material: Rolled Steel
RPM: 3010Dimension E: 5-11/16"
Blower Outlet Shape: RectangularDimension K: 3-9/16"
Max. Ambient Temp.: 104 Degrees FPhase: 1
Overall Height: 5-3/4"Overall Width: 5-3/8"
Wheel Type: Forward CurveDimension L: 3-3/8"
Overall Depth: 5-3/8"Item: OEM Blower
Dimension D: 2-3/4"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, Yes, Blower Wheel Diameter 3 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 89, 50/60 Hz, 1 Phase, Full Load Amps 0.31, RPM 3010, Max. Inlet Temp. 104 Degrees F, Overall Height 5-3/4 In., Overall Width 5-3/8 In., Overall Depth 5-3/8 In., Includes Discharge Mounting Flange

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews