Blower, 9-1/2 In, 115 V, 1335 CFM @0.300-In

DAYTON| Zoro #: G1647956| Mfr #: 7HL55

$298.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647956 Mfr #: 7HL55
Type: Double Inlet Forward CurveCFM Range: 1335 to 1195 @ 0.3-In SP to 0.7-In SP
CFM @ 0.000-In. SP: #Max. Inlet Temp. (Deg. F): 104
Hz: 60Mounting: Multipostion
Housing Material: Galvanized SteelWheel Material: Steel
Speed Controllable: NoIncludes: Housing Supports, Motor Mounting Bracket and Hardware
Footnotes: # Motor Overload ConditionItem: Blower with Motor
Speed: 1Wheel Width (In.): 9-1/4
CFM @ 0.300-In. SP: 1335CFM @ 0.400-In. SP: 1325
CFM @ 0.500-In. SP: 1300CFM @ 0.600-In. SP: 1260
CFM @ 0.700-In. SP: 1195CFM @ 0.800-In. SP: -
CFM @ 0.900-In. SP: -CFM @ 1.000-In. SP: -
CFM @ 1.10-In. SP: -CFM @ 1.200-In. SP: -
CFM @ 1.250-In. SP: -CFM @ 1.30-In. SP: -
CFM @ 1.40-In. SP: -CFM @ 1.500-In. SP: -
CFM @ 1.600-In. SP: -CFM @ 1.70-In. SP: -
Voltage: 115Phase: 1
Full Load Amps: 12.3Motor HP: 1/4
Motor RPM: 1050Motor Type: Shaded Pole
Bearing Type: SleeveMotor Enclosure: Open Air-Over
Housing Height (In.): 15-9/16Housing Width (In.): 11-7/8
Housing Depth (In.): 14-15/16Discharge Height (In.): 10-1/4
Discharge Width (In.): 11-7/8Housing Finish: None
Max. Ambient Temp. (F): 104Assembled/Unassembled: Unassembled
Drive Type: DirectWheel Dia.: 9-1/2"
Blower RPM: 1050Country of Origin (subject to change): Multiple

Product Description

Blower, Unassembled, Double Inlet Forward Curve, Direct Drive, With Motor, 1 Speed, Wheel Dia. 9-1/2 In., CFM Range 1335 to 1195 @ 0.3-In SP to 0.7-In SP, Max Inlet Temp. 104 Deg. F, Voltage 115, 60 Hz, 1 Phase, Motor HP 1/4, Housing Height 15-9/16 In., Housing Width 11-7/8 In., Housing Depth 14-15/16 In., Discharge Height 10-1/4 In., Discharge Width 11-7/8 In., Housing Material Steel, Housing Finish Gray Enamel, Includes Housing Supports, Motor Mounting Bracket and Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.