Blower, 9 In

DAYTON| Zoro #: G1259072| Mfr #: 7C039

$382.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1259072 Mfr #: 7C039
Blower RPM: 1725Max. Inlet Temp. (Deg. F): 180
Max. Ambient Temp. (F): 104Hz: 60
Rotation: CW Viewing Drive SideItem: Blower
Type: With MotorWheel Dia. (In.): 9
CFM @ 0.000-In. SP: 1005CFM @ 0.125-In. SP: 968
CFM @ 0.250-In. SP: 930CFM @ 0.500-In. SP: 850
CFM @ 0.750-In. SP: 773CFM @ 1.250-In. SP: 480
dBA @ 5 Feet: 58Voltage: 115
Phase: 1Full Load Amps: 5.8
Motor HP: 1/3Motor RPM: 1725
Motor Type: Split PhaseMotor Enclosure: Open Dripproof
Bearing Type: SleeveHeight (In.): 18
Width (In.): 16Depth (In.): 15
Inlet Dia. (In.): 9Outlet Height (In.): 10-3/4
Outlet Width (In.): 6-1/2Wheel Width (In.): 4-1/2
Wheel Bore (In.): 1/2Wheel Material: Steel
Housing Finish: Gray Polyester EpoxyAssembled/Unassembled: Unassembled
CFM @ 2.500-In. SP: -CFM @ 2.250-In. SP: -
CFM @ 2.000-In. SP: -CFM @ 2.75-In. SP: -
CFM @ 1.500-In. SP: -Housing Material: Steel
CFM @ 1.75-In. SP: -Country of Origin (subject to change): United States

Product Description

Unassembled Single Inlet Forward Curve Direct Drive Blower, Wheel Diameter 9 Inches, Airflow @ 0.000/0.500/1.250 Inches Static Pressure 1005/850/480 CFM, Includes 1/3 HP 115 Volt Single Phase Open Dripproof Motor, Inlet Diameter 9 Inches, Outlet Height 10 3/4 Inches, Outlet Width 6 1/2 Inches, Overall Height 18 Inches, Overall Width 16 Inches, Overall Depth 15 Inches, CW Rotation Viewed From Drive Side, Maximum Inlet Air Temperature 180 Degrees F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.