SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 990 cfm, 115/230V, 3.66/1.88A

DAYTON| Zoro #: G1873794| Mfr #: 1TDU1

$247.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 960Bearing Type: BallOutlet Width: 7-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873794 Mfr #: 1TDU1
CFM @ 0.100-In. SP: 960Bearing Type: Ball
Outlet Width: 7-3/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 11-1/2"Blower Voltage: 115/230VAC
CFM @ 0.200-In. SP: 940Overall Depth: 13-1/8"
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 990Inlet Dia.: 7"
CFM @ 0.500-In. SP: 775Blower Item: OEM Specialty Blower
Overall Height: 14-7/8"Phase: 1
Housing Color: GrayItem: OEM Blower
Dimension J: 2-1/4"Wheel Type: Forward Curve
Full Load Amps: 3.66/1.88Dimension E: 14-7/8"
Hz: 50/60Housing Material: Rolled Steel
Lead Length: 13"Blower Wheel Width: 1-7/8"
Blower Wheel Diameter: 8-5/8"Max. Inlet Temp.: 104 Degrees F
Dimension A: 13-1/8"Motor Enclosure: Open
Agency Compliance: UL Recognized US and Canada (E47479), CEBlower Motor Type: Permanent Split Capacitor
CFM @ 0.400-In. SP: 825Dimension C: 11-5/16"
Blower Conduit Box: YesOutlet Height: 5-9/16"
Drive Type: DirectCFM @ 0.700-In. SP: 640
Blower Outlet Shape: RectangularRPM: 1080
With Flange: NoCFM @ 0.600-In. SP: 725
Dimension B: 10"Mounting Position: All Position
Dimension D: 7-5/16"Dimension F: 5"
CFM @ 0.300-In. SP: 875Housing Finish: Enamel
Replaces: 4C830Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 8-5/8 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115/230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 990, 50/60 Hz, 1 Phase, Full Load Amps 3.66/1.88, RPM 1080, Max. Inlet Temp. 104 Degrees F, Inlet Dia. 7 In., Overall Height 14-7/8 In., Overall Width 11-1/2 In., Overall Depth 13-1/8 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews