KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, Assembled, 115 Volt, 4 Speed

DAYTON| Zoro #: G2435325| Mfr #: 1XJY2

$426.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
CFM @ 1.40-In. SP: - - - -
Agency Compliance: CE
Footnotes: # Motor Overload Condition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435325 Mfr #: 1XJY2
CFM @ 1.40-In. SP: - - - -Agency Compliance: CE
Footnotes: # Motor Overload ConditionHousing Width (In.): 14-1/16
Speed: 4CFM @ 1.200-In. SP: 1399 1255 1209 1152
Motor Enclosure: Open DripproofCFM @ 0.300-In. SP: # # # #
CFM @ 0.900-In. SP: 2016 1925 1745 1587Housing Material: Steel
CFM @ 1.600-In. SP: - - - -CFM @ 1.80-In. SP: - - - -
Motor Type: Permanent Split CapacitorHousing Height (In.): 17-5/16
CFM @ 0.700-In. SP: # # # #CFM @ 1.70-In. SP: - - - -
Full Load Amps: 9.0Speed Controllable: no
CFM @ 0.400-In. SP: # # # #Discharge Height (In.): 11-3/8
Type: Double Inlet Forward CurveItem: Blower with Motor
Housing Depth (In.): 16-9/16Motor RPM: 1100108010501027
CFM Range: 2016 to 880 @ 0.900-In SP to 1.30-In SPCFM @ 1.10-In. SP: 1704 1589 1430 1345
Wheel Dia.: 11"Discharge Width (In.): 13-1/16
Bearing Type: BallMax. Inlet Temp. (Deg. F): 104
Phase: singleCFM @ 1.500-In. SP: - - - -
Wheel Width (In.): 10-9/16Motor HP: 3/4
CFM @ 1.30-In. SP: 1171 1122 1074 880Housing Finish: Gray
CFM @ 1.250-In. SP: 1217 1184 1128 1110Max. Ambient Temp. (F): 104
Wheel Material: SteelVoltage: 115
Mounting: MultipostionAssembled/Unassembled: Assembled
CFM @ 0.600-In. SP: # # # #CFM @ 0.000-In. SP: # # # #
CFM @ 0.800-In. SP: # # # #Drive Type: Direct
CFM @ 0.500-In. SP: # # # #CFM @ 1.000-In. SP: 1864 1776 1636 1474
Hz: 60Country of Origin (subject to change): China

Description

Blower, Assembled, Double Inlet Forward Curve, Direct Drive, With Motor, 4 Speed, Wheel Dia 11 In, CFM Range 2016 to 880 @ 0.900-In SP to 1.30-In SP, Max Inlet Temp 104 Deg F, Voltage 115, 60 Hz, Single Phase, Motor HP 3/4, Housing Height 17 5/16 In, Housing Width 14 1/16 In, Housing Depth 16 9/16 In, Discharge Height 11 3/8 In, Discharge Width 13 1/16 In, Housing Material Steel, Housing Finish Gray Enamel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews