20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, Duct, 12 1/2 In

DAYTON| Zoro #: G2174654| Mfr #: 7C653

$866.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174654 Mfr #: 7C653
CFM @ 1.000-In. SP: 1460Includes: -
Max. Inlet Temp. (Deg. F): 180Max. Ambient Temp. (F): 104
Hz: 60Motor RPM: 1725
Rotation: CWBearing Type: Ball
Housing Finish: Gray Baked Polyester EpoxyItem: Blower
Type: With Drive PackageWheel Dia. (In.): 12-1/2
CFM @ 0.125-In. SP: -Depth (In.): 22
CFM @ 0.500-In. SP: 2100CFM @ 0.750-In. SP: 1980
dBA @ 5 Feet: 56Voltage: 115
Full Load Amps: 8.3Motor HP: 1/2
Motor Enclosure: Open DripproofMotor Frame: 56
Motor Type: Split PhaseShaft Dia. (In.): 3/4
Height (In.): 27Width (In.): 15
Inlet Dia. (In.): 13-1/4Discharge Height (In.): 13-1/4
Discharge Width (In.): 9-5/8Wheel Width (In.): 6-1/2
Blower RPM: 875Phase: 1
Assembled/Unassembled: UnassembledMotor HP Range: -
Housing Material: SteelWheel Material: Steel
CFM @ 1.250-In. SP: -CFM @ 1.500-In. SP: -
Country of Origin (subject to change): United States

Product Description

Duct Blower, Single Inlet, Forward Curve, Belt Drive, Wheel Diameter 12 1/2 Inches, Wheel Width 6 1/2 Inches, Airflow @ 0.500/0.750/1.000 Inch Static Pressure 2100/1980/1460 CFM, Blower Speed 875 RPM, Includes 1/2 HP 115 Volt Single Phase Motor And Drives, Sound Level @ 5 Feet 56 dBA, Maximum Ambient/Inlet Air Temperature 104/180 Degrees F, Shaft Diameter 3/4 Inch, Inlet Diameter 13 1/4 Inches, Outlet Height 13 1/4 Inches, Outlet Width 9 5/8 Inches, Overall Height/Width/Depth 27/15/22 Inches

Product Reviews

Save 15%. Sign up for Z-mail.