Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, Inline Duct

  • Zoro #: G0541511
  • Mfr #: 7H723

$1,195.54

  • Blower RPM: 544
  • Filter Width (In.): 25-7/8
  • Max. Depth (In.): 27-1/2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7H723 Specifications

  • Zoro #: G0541511
  • Mfr #: 7H723
Blower RPM: 544 Filter Width (In.): 25-7/8
Max. Depth (In.): 27-1/2 Dimension K (In.): 7/8
Dimension S (In.): - Housing Material: Steel
CFM @ 0.125-In. SP: 2192 Motor HP Range: -
Dimension A (In.): 27 CFM @ 0.500-In. SP: -
Motor RPM: 1725 Discharge Width (In.): 15-5/8
Max. Inlet Temp. (Deg. F): 140 Housing Finish: Green Baked Enamel
Dimension P (In.): - Dimension F (In.): 23-1/2
Dimension G (In.): 16-1/8 Item: Blower
Sones @ 0.250-In. SP @ 5 Ft.: 5.3 CFM Range: -
Dimension N (In.): - Hz: 60
Filter Factor: 0.044 Assembled/Unassembled: Unassembled
Width (In.): 27 Bearing Type: Ball
Discharge Height (In.): 13-7/16 Filter Height (In.): 21-3/4
Dimension C (In.): 27-1/2 CFM @ 1.000-In. SP: -
RPM Range: - Full Load Amps: 6.6/3.3
Phase: 1 Number of Mounting Points: 4
Height (In.): 23 Bolt Hole Dia. (In.): 7/8
Dimension H (In.): 1-1/4 Voltage: 115/230
CFM @ 0.375-In. SP: - Filter Rack Stock No.: 3F540
CFM @ 0.750-In. SP: - Wheel Material: Steel
Dimension J (In.): 1-3/4 Motor HP: 1/3
Motor Enclosure: Open Dripproof Wheel Type: Forward Curve
Type: With Drive Package CFM @ 0.250-In. SP: 1690
Dimension L (In.): 25 Dimension D (In.): 7/16
Wheel Dia. (In.): 12-7/8 Shaft Dia. (In.): 3/4
Sones @ 0.125-In. SP @ 5 Ft.: 6.3 Max. Ambient Temp. (F): 140
Dimension B (In.): 23 Dimension E (In.): 15-5/8
CFM @ 0.625-In. SP: - Mounting Position: All With Shaft Horizontal
Dimension M (In.): 21 Motor Type: Split Phase
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, With Drive Package, Wheel Dia. (In.) 12-7/8, Sones @ 0.125-In. SP @ 5 Ft. 6.3, Sones @ 0.250-In. SP @ 5 Ft. 5.3, Max. Ambient Temp. (F) 140, Max. Inlet Temp. (Deg. F) 140, Voltage 115/230, 60 Hz, Single Phase, Full Load Amps 6.6/3.3, Motor HP 1/3

Reviews of Dayton #7H723