Blower, Inline Duct

DAYTON| Zoro #: G1158482| Mfr #: 7H727

$1,318.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158482 Mfr #: 7H727
Housing Finish: Green Baked EnamelHz: 60
Assembled/Unassembled: UnassembledDimension S (In.): -
Bearing Type: BallMounting Position: All With Shaft Horizontal
CFM Range: -Dimension N (In.): -
Motor HP Range: -RPM Range: -
Max. Inlet Temp. (Deg. F): 140Dimension P (In.): -
Max. Ambient Temp. (F): 140Motor Enclosure: Open Dripproof
Housing Material: SteelItem: Blower
Type: With Drive PackageDimension J (In.): 1-3/4
Dimension K (In.): 7/8Number of Mounting Points: 4
Bolt Hole Dia. (In.): 7/8Dimension A (In.): 27
Dimension M (In.): 21Dimension L (In.): 25
Dimension H (In.): 1-1/4Dimension G (In.): 16-1/8
Dimension F (In.): 23-1/2Dimension E (In.): 15-5/8
Dimension D (In.): 7/16Dimension C (In.): 27-1/2
Dimension B (In.): 23Wheel Dia. (In.): 12-7/8
CFM @ 0.125-In. SP: 3490CFM @ 0.250-In. SP: 3240
CFM @ 0.375-In. SP: 2920CFM @ 0.500-In. SP: 2560
CFM @ 0.625-In. SP: 2150CFM @ 0.750-In. SP: 1500
CFM @ 1.000-In. SP: -Sones @ 0.125-In. SP @ 5 Ft.: 13.6
Sones @ 0.250-In. SP @ 5 Ft.: 13.3Voltage: 115/230
Phase: SingleFull Load Amps: 15.0/7.4
Motor HP: 1Motor Type: Capacitor Start
Motor RPM: 1725Blower RPM: 795
Discharge Height (In.): 13-7/16Discharge Width (In.): 15-5/8
Wheel Type: Forward CurveShaft Dia. (In.): 3/4
Filter Height (In.): 21-3/4Filter Width (In.): 25-7/8
Filter Factor: 0.200Filter Rack Stock No.: 3F540
Max. Depth (In.): 27-1/2Wheel Material: Steel
Height (In.): 23Width (In.): 27
Country of Origin (subject to change): Canada

Product Description

Unassembled Inline Belt Drive Duct Blower, Wheel Diameter 12 1/2 Inches, Airflow @ 0.125/0.250 Inch Static Pressure 2305/1880 CFM, Blower Speed 544 RPM, Sound Level @ 0.125 Inch Static Pressure 6.3 Sones, Includes 1/3 HP 115/230 Volt Single Phase Motor And Drives, Height 23 Inches, Width 27 Inches, Depth 27 1/2 Inches, Uses Optional G2854354 Filter Rack

Product Reviews

Save 15%. Sign up for Z-mail.