Delhi
Blower, Inline Duct
Mfr # 7H746
Zoro # G1192335
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,031.99
Item successfully saved to ''
Key Features
- Wheel Dia. (In.) 12 7/8 in
- Type With Drive Package
- Voltage 230/460
- Motor HP 1/2 hp
- CFM @ 0.250-In. SP 2,235 cfm
Customers Also Purchased
- Brand Delhi
-
MFR #
7H746
-
Zoro #
G1192335
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 7/8 in |
Width (In.) | 27 in |
Discharge Height (In.) | 13 7/16 in |
Dimension E (In.) | 15 5/8 in |
Filter Width (In.) | 25 7/8 in |
Dimension B (In.) | 23 in |
Dimension D (In.) | 7/16 in |
Max. Depth (In.) | 27 1/2 in |
Dimension A (In.) | 27 in |
Shaft Dia. (In.) | 3/4 in |
Dimension C (In.) | 27 1/2 in |
Dimension G (In.) | 16 1/8 in |
Discharge Width (In.) | 15 5/8 in |
Dimension F (In.) | 23 1/2 in |
Height (In.) | 23 in |
Dimension K (In.) | 7/8 in |
Dimension H (In.) | 1 1/4 in |
Bolt Hole Dia. (In.) | 7/8 in |
Filter Height (In.) | 21 3/4 in |
Dimension J (In.) | 1 3/4 in |
Dimension L (In.) | 25 in |
Dimension M (In.) | 21 in |
Wheel Dimensions | 12 3/4 in Dia. |
Wheel Diameter | 12 3/4 in |
Overall Depth | 27 1/2 in |
Filter Width | 25 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Duct Connection Width | 15 5/8 in |
Inlet Duct Connection Width | 25 in |
Inlet H x W | 21 in x 25 in |
Shaft Diameter | 3/4 in |
Outlet Duct Connection Height | 13 3/8 in |
Overall Width | 27 in |
Overall Height | 23 in |
Outlet Dimensions H x W | 13 3/8 in x 15 5/8 in |
Inlet Duct Connection Height | 21 in |
Filter Height | 21 3/4 in |
Inlet Dimensions H x W | 21 in x 25 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 1/2 hp |
CFM @ 0.250-In. SP | 2,235 cfm |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
Wheel Material | Steel |
Max. Ambient Temp. (F) | 140 Degrees F |
Hz | 60 Hz |
Motor Type | Three Phase |
Sones @ 0.125-In. SP @ 5 Ft. | 8.4 |
CFM @ 0.375-In. SP | 1,740 cfm |
Mounting Position | All With Shaft Horizontal |
Sones @ 0.250-In. SP @ 5 Ft. | 7.7 |
Number of Mounting Points | 4 |
Wheel Type | Forward-Curved |
Bearing Type | Ball |
Max. Inlet Temp. (Deg. F) | 140 Degrees F |
Motor RPM | 1,725 RPM |
Blower RPM | 624 |
Housing Finish | Green Baked Enamel |
Housing Material | Steel |
Phase | 3 |
Filter Rack Stock No. | 3F540 |
Filter Factor | 0.098 |
Full Load Amps | 2.0/1.0 |
CFM @ 0.125-In. SP | 2,625 cfm |
Application | Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems |
Sound Level | 7.7 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft |
Includes Drive Package | Yes |
Motor Speed | 1,725 RPM |
Assembly | Unassembled |
Wheel & Housing Material | Steel Wheel / Steel Housing |
Maximum Fan Speed | 624 RPM |
Airflow @ 0.250 in SP Range | 1500 to 3000 cfm |
Airflow @ 0.125 in SP | 2,625 cfm |
Airflow @ 0.250 in SP | 2,235 cfm |
Maximum Ambient Temperature | 140 Degrees F |
Current | 2/1 A |
Maximum Static Pressure | 1/4 in wc |
Maximum Inlet Air Temperature | 140 Degrees F |
Housing Material Finish | Baked Enamel |
Includes Motor | Yes |
Motor Horsepower | 1/2 hp |
For Air Type | Clean |
Compatible Filter Part Number | 3F540 |
Nameplate Voltage | 230/460V AC |
For Location | Indoor |
Mounting Orientation | Horizontal |
Airflow @ 0.375 in SP | 1,740 cfm |
Number of Inlets | 2 |
Frequency | 60 Hz |
Features | 1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side |
Housing Color | Green |
Motor Enclosure Design | Open Dripproof (ODP) |
Sound Level (dB) | 7.7 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft |
Description
Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 3/4 in, Airflow @ 0.125 in SP 2,625 cfm, Airflow @ 0.250 in SP 2,235 cfm, Airflow @ 0.375 in SP 1,740 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 7.7 sones @ 0.250 in SP and 5 ft, 8.4 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DELHI Blower, Inline Duct, Filter Factor: 0.0 215 INSL
- DELHI Blower, Inline Duct 7H732
- DELHI Blower, Inline Duct 7H754
- DELHI Blower, Inline Duct 7H714
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel 9005477
- DELHI Blower, Inline Duct 7H715
- DELHI Blower, Inline Duct 7H722
- DELHI Blower, Inline Duct 218 INSL
- DELHI Blower, Inline Duct 7H717
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP21
- DAYTON Blower, 12 1/4 In 2C797
- Delhi Belt Drive Blowers