Blower w/ Dr Pkg, 10-1/4 In, 115/230V

DAYTON| Zoro #: G1164511| Mfr #: 7HN00

$716.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1164511 Mfr #: 7HN00
Assembled/Unassembled: UnassembledSpeed Controllable: no
Hz: 60Mounting: Multipostion
Includes: Motor Mounting Bracket, Isolation Grommets and Mounting HardwareWheel Dia.: 10-1/4"
Discharge Height: 6-5/16"Housing Finish: None
Footnotes: # Motor Overload ConditionDrive Type: Belt
Max. Ambient Temp. (F): 104Housing Material: Galvanized Steel
Max. Inlet Temp. (Deg. F): 150Item: Blower with Motor and Drive Package
Type: Double Inlet Forward CurveSpeed: 1
CFM Range: 2300 to 1450 @ 0.625-In SP to 1.500-In SPPhase: 1
Wheel Width (In.): 6-3/4CFM @ 0.125-In. SP: #
CFM @ 0.250-In. SP: #CFM @ 0.375-In. SP: #
CFM @ 0.500-In. SP: #CFM @ 0.625-In. SP: 2300
CFM @ 0.750-In. SP: 2225CFM @ 1.000-In. SP: 2120
CFM @ 1.250-In. SP: 2000CFM @ 1.500-In. SP: 1450
Voltage: 115/230Full Load Amps: 19.6/9.8
Motor RPM: 1725Motor HP: 1-1/2
Bearing Type: BallMotor Type: Capacitor-Start
Motor Enclosure: Open DripproofBlower RPM: 1458
Housing Height (In.): 14-3/16Housing Depth (In.): 12-1/2
Discharge Width: 9-3/16"Housing Width (In.): 9-3/16
Country of Origin (subject to change): Multiple

Product Description

Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia. 10-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP 2225, Max. Inlet Temp. 150 Deg. F, Max. Ambient Temp. 104 F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1.5, Discharge Height 6-5/16 In., Discharge Width 9-3/16 In., Multipostion Mounting, Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware, Footnotes # Motor Overload Condition

Product Reviews

Save 15%. Sign up for Z-mail.