Blower w/ Dr Pkg, 10-1/4 In, 115/230V

DAYTON| Zoro #: G2398426| Mfr #: 7HN10

$659.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2398426 Mfr #: 7HN10
Assembled/Unassembled: UnassembledSpeed Controllable: No
Hz: 60Mounting: Multipostion
Includes: Motor Mounting Bracket, Isolation Grommets and Mounting HardwareWheel Dia.: 10-1/4"
Discharge Height: 6-5/16"Housing Finish: None
Footnotes: # Motor Overload ConditionDrive Type: Belt
Max. Ambient Temp. (F): 104Housing Material: Galvanized Steel
Max. Inlet Temp. (Deg. F): 150Item: Blower with Motor and Drive Package
Type: Double Inlet Forward CurveSpeed: 1
CFM Range: 3050 to 2540 @ 0.500-In SP to 1.250-In SPPhase: 1
Wheel Width (In.): 9-3/16CFM @ 0.125-In. SP: #
CFM @ 0.250-In. SP: #CFM @ 0.375-In. SP: #
CFM @ 0.500-In. SP: 3050CFM @ 0.625-In. SP: 2980
CFM @ 0.750-In. SP: 2940CFM @ 1.000-In. SP: 2730
CFM @ 1.250-In. SP: 2540Voltage: 115/230
Full Load Amps: 19.6/9.8Motor RPM: 1725
Motor HP: 1-1/2Bearing Type: Ball
Motor Type: Capacitor-StartMotor Enclosure: Open Dripproof
Blower RPM: 1300Housing Height (In.): 16-15/16
Housing Depth (In.): 14-15/16Discharge Width: 11-13/16"
Housing Width (In.): 11-13/16Country of Origin (subject to change): Multiple

Product Description

Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia. 10-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.500-In. SP 3050, CFM @ 0.750-In. SP 2940, Max. Inlet Temp. 150 Deg. F, Max. Ambient Temp. 104 F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1 1/2, Discharge Height 6-5/16 In., Discharge Width 11-13/16 In., Multipostion Mounting, Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware, Footnotes # Motor Overload Condition

Product Reviews

Save 15%. Sign up for Z-mail.