Blower, w/ Dr Pkg, 12 1/2 Dia, 115/230 V

DAYTON| Zoro #: G1126815| Mfr #: 7AV21

$1,465.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126815 Mfr #: 7AV21
Housing Finish: Gray Polyester EpoxyBearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1
Stock No.: 4C130Blower RPM: -
Dimension G (In.): 10Dimension H (In.): 8-1/4
Dimension E (In.): 13-1/2Dimension F (In.): 14-3/4
Dimension J (In.): 7-1/2Max. Inlet Temp. (Deg. F): 180
Discharge Height (In.): 5Discharge Width (In.): 4
Rotation: CWWheel Material: Aluminum
Max. Ambient Temp. (F): 104Wheel Width (In.): 3
Item: High Pressure BlowerWheel Dia. (In.): 12-1/2
CFM @ 13.00-In. SP: -Inlet Dia. (In.): 7
Dimension C (In.): 5Dimension B (In.): 15
Dimension A (In.): 16-3/8Housing Width (In.): 24
Housing Length (In.): 18Housing Height (In.): 25
Dimension D (In.): 4Dimension Q (In.): 9/16
Dimension P (In.): 7CFM @ 9.000-In. SP: 827 @3900 RPM
Dimension L (In.): 9CFM @ 3.000-In. SP: 1066 @3600 RPM
Dimension K (In.): -CFM @ 8.000-In. SP: 873 @3850 RPM
dBA @ 5 Feet: 93CFM @ 4.000-In. SP: 1030 @3650 RPM
Type: With Drive PackageCFM @ 7.000-In. SP: 915 @3800 RPM
CFM @ 2.000-In. SP: 1103 @3550 RPMVoltage: 115/230
Phase: SingleCFM @ 6.000-In. SP: 955 @3750 RPM
CFM @ 1.000-In. SP: 1141 @3500 RPMMotor Type: Capacitor-Start
Motor RPM: 3480CFM @ 5.000-In. SP: 993 @3700 RPM
Motor Frame: 145TMotor HP: 3
CFM @ 12.00-In. SP: 688 @4100 RPMMotor Enclosure: Open Dripproof
Max. Blower RPM: 4100CFM @ 11.00-In. SP: 752 @4050 RPM
Hz: 60Full Load Amps: 25.0/12.5
CFM @ 10.00-In. SP: 776 @3950 RPMDimension X (In.): 20
Dimension R (In.): 3-1/8Motor Insulation: Class B
Dimension V (In.): 25-1/4Dimension N (In.): 20-1/2
Dimension T (In.): 17Dimension S (In.): -
Motor HP Range: -Dimension M (In.): 9-5/8
Country of Origin (subject to change): Multiple

Product Description

High Pressure Blower, Radial Blade Belt Drive With Drive Package, Wheel Dia 12 1/2 In, CFM @ 100-In SP 1141 @3500 RPM, @ 200-In SP 1103 @3550 RPM, CFM @ 800-In SP 873 @3850 RPM, CFM @ 900-In SP 827 @3900 RPM, 93 dBA @ 5 Feet , Max Inlet Temp 180 Deg F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 3, Housing Height 25 In, Housing Width 24 In, Housing Length 18 In, Discharge Height 5 In, Discharge Width 4 In, Inlet Dia 7 In

Product Reviews

Save 15%. Sign up for Z-mail.