Blower w/ Dr Pkg, 17-13/16 In, 115/230V

DAYTON| Zoro #: G0410085| Mfr #: 7HN94

$1,162.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0410085 Mfr #: 7HN94
Assembled/Unassembled: UnassembledHousing Finish: None
Speed Controllable: noHz: 60
Mounting: MultipostionIncludes: Motor Mounting Bracket, Isolation Grommets and Mounting Hardware
Wheel Dia.: 17-13/16"Discharge Height: 11-3/4"
Footnotes: # Motor Overload ConditionDrive Type: Belt
Max. Ambient Temp. (F): 104Motor Enclosure: Open Dripproof
Housing Material: Galvanized SteelMax. Inlet Temp. (Deg. F): 150
Item: Blower with Motor and Drive PackageType: Double Inlet Forward Curve
Housing Height (In.): 30-11/16Housing Depth (In.): 27
Speed: 1CFM Range: 5900 to 3630 @ 0.500-In SP to 0.750-In SP
Motor HP: 1-1/2Housing Width (In.): 17-3/8
Full Load Amps: 19.6/9.8Discharge Width: 17-3/8"
CFM @ 0.750-In. SP: 3630Voltage: 115/230
CFM @ 0.625-In. SP: 5180Motor Type: Capacitor-Start
CFM @ 0.500-In. SP: 5900CFM @ 0.375-In. SP: #
Blower RPM: 500CFM @ 0.250-In. SP: #
Wheel Width (In.): 12-1/2CFM @ 0.125-In. SP: #
Phase: 1Bearing Type: Ball
Motor RPM: 1725Country of Origin (subject to change): Multiple

Product Description

Blower, Unassembled, Double Inlet Forward Curve, Belt Drive, With Drive Package, Wheel Dia. 17-13/16 In., CFM @ 0.125-In. SP #, CFM @ 0.500-In. SP 5900, CFM @ 0.750-In. SP 3630, Max. Inlet Temp. 150 Deg. F, Max. Ambient Temp. 104 F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1 1/2, Discharge Height 11-3/4 In., Discharge Width 17-3/8 In., Multipostion Mounting, Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware, Footnotes # Motor Overload Condition

Product Reviews

Save 15%. Sign up for Z-mail.