Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G2255276| Mfr #: 7AG92

$1,095.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255276 Mfr #: 7AG92
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageDischarge Width (In.): 6-1/2
Wheel Dia. (In.): 9CFM @ 0.250-In. SP: 1177
Discharge Height (In.): 10-3/4Shaft Dia. (In.): 3/4
CFM @ 0.125-In. SP: 1264Voltage: 115/208-230
Phase: 1Motor Type: Capacitor Start
Inlet Dia. (In.): 9Motor Frame: 56
Height (In.): 18-3/4Motor Enclosure: Open Dripproof
Full Load Amps: 8.8/4.2-4.4Hz: 60
Depth (In.): 26-1/16dBA @ 5 Feet: 58
Blower RPM: 1166CFM @ 0.750-In. SP: 857
Width (In.): 14-7/8CFM @ 0.500-In. SP: 1025
Wheel Width (In.): 4-1/2CFM @ 0.375-In. SP: 1100
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 9 In, CFM @ 0125-In SP 1264, CFM @ 0250-In SP 1177, CFM @ 0375-In SP 1100, dBA @ 5 Feet 58, Max Inlet Temp 250 Deg F, Voltage 115/208-230, 1 Phase, 60 Hz, Full Load Amps 8.8/4.2-4.4, Motor HP 1/2, Height 18 3/4 In, Width 14 7/8 In, Depth 26 1/16 In, Inlet Dia 9 In, Discharge Height 10 3/4 In, Discharge Width 6 1/2 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.