Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G2375904| Mfr #: 7AG94

$1,131.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375904 Mfr #: 7AG94
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageMotor Type: Capacitor Start
Depth (In.): 26-1/16Motor Enclosure: Open Dripproof
dBA @ 5 Feet: 61Blower RPM: 1327
Width (In.): 14-7/8CFM @ 1.000-In. SP: 955
Wheel Width (In.): 4-1/2CFM @ 0.750-In. SP: 1110
Wheel Dia. (In.): 9CFM @ 0.500-In. SP: 1244
Shaft Dia. (In.): 3/4CFM @ 0.375-In. SP: 1311
Discharge Width (In.): 6-1/2Phase: 1
CFM @ 0.250-In. SP: 1382Discharge Height (In.): 10-3/4
Inlet Dia. (In.): 9CFM @ 0.125-In. SP: 1466
CFM @ 1.250-In. SP: 651Height (In.): 18-3/4
Voltage: 115/208-230Full Load Amps: 12.0/5.8-6.0
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 9 In, CFM @ 0125-In SP 1466, CFM @ 0250-In SP 1382, CFM @ 0375-In SP 1311, dBA @ 5 Feet 61, Max Inlet Temp 250 Deg F, Voltage 115/208-230, 1 Phase, 60 Hz, Full Load Amps 12.0/5.8-6.0, Motor HP 3/4, Height 18 3/4 In, Width 14 7/8 In, Depth 26 1/16 In, Inlet Dia 9 In, Discharge Height 10 3/4 In, Discharge Width 6 1/2 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.