Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G0724044| Mfr #: 7HP17

$1,016.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724044 Mfr #: 7HP17
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageShaft Dia. (In.): 3/4
CFM @ 0.375-In. SP: 961Voltage: 115/208-230
Phase: SingleCFM @ 0.250-In. SP: 1006
Motor Type: Capacitor-StartInlet Dia. (In.): 8
CFM @ 0.125-In. SP: 1053Motor Frame: 56
Height (In.): 18Motor Enclosure: Totally Enclosed Fan Cooled
Full Load Amps: 8.0/4.0-4.0Hz: 60
Depth (In.): 24-15/16Footnotes: # Motor Overload Condition
dBA @ 5 Feet: 58Blower RPM: 1725
Width (In.): 13-5/8CFM @ 1.000-In. SP: 727
Discharge Width (In.): 5-3/8Wheel Width (In.): 3-7/8
CFM @ 0.750-In. SP: 829Discharge Height (In.): 8-1/4
Wheel Dia. (In.): 7-3/4CFM @ 0.500-In. SP: 918
CFM @ 1.250-In. SP: 582Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 7-3/4 In., CFM @ 0.125-In. SP 1053, CFM @ 0.250-In. SP 1006, CFM @ 0.375-In. SP 961, CFM @ 0.500-In. SP 918, CFM @ 0.750-In. SP 829, CFM @ 1.000-In. SP 727, dBA @ 5 Feet 58, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 1/2, Height 18 In., Width 13-5/8 In., Depth 24-15/16 In., Inlet Dia. 8 In., Discharge Height 8-1/4 In., Discharge Width 5-3/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.