20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G1707973| Mfr #: 7HP19

$1,061.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1707973 Mfr #: 7HP19
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageHeight (In.): 18
Voltage: 115/208-230Full Load Amps: 11.0/5.4-5.5
Motor Type: Capacitor-StartDepth (In.): 24-15/16
Motor Enclosure: Totally Enclosed Fan CooleddBA @ 5 Feet: 61
Blower RPM: 1932CFM @ 1.500-In. SP: 696
Width (In.): 13-5/8CFM @ 1.000-In. SP: 909
Wheel Width (In.): 3-7/8CFM @ 0.750-In. SP: 990
Footnotes: # Motor Overload ConditionWheel Dia. (In.): 7-3/4
CFM @ 0.500-In. SP: 1068Shaft Dia. (In.): 3/4
CFM @ 0.375-In. SP: 1107Discharge Width (In.): 5-3/8
Phase: SingleCFM @ 0.250-In. SP: 1147
Discharge Height (In.): 8-1/4Inlet Dia. (In.): 8
CFM @ 0.125-In. SP: 1190CFM @ 1.250-In. SP: 816
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 7-3/4 In., CFM @ 0.125-In. SP 1190, CFM @ 0.250-In. SP 1147, CFM @ 0.375-In. SP 1107, CFM @ 0.500-In. SP 1068, CFM @ 0.750-In. SP 990, CFM @ 1.000-In. SP 909, dBA @ 5 Feet 61, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 3/4, Height 18 In., Width 13-5/8 In., Depth 24-15/16 In., Inlet Dia. 8 In., Discharge Height 8-1/4 In., Discharge Width 5-3/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.